UltiMate™ HPG-3200SD Standard Binary Pump
Thermo Scientific™

UltiMate™ HPG-3200SD Standard Binary Pump

Enjoy accurate gradients and precise retention times using HPLC or sub-2μm particle columns for faster analysis and lower solvent consumption.
Catalog NumberPressure Range
5040.00212 to 62 MPa
Catalog number 5040.0021
Price (JPY)
-
Pressure Range:
2 to 62 MPa

Enjoy accurate gradients and precise retention times while meeting the requirements of diverse sample types with a wide range of flow rates. The Thermo Scientific™ Dionex™ UltiMate™ HPG-3200SD Standard Binary Pump is ideal for analytical LC separations on standard-bore columns. With support for pressures up to 62MPa (9,000 psi, 620 bar) at flow rates of up to 10 mL/min., UltiMate 3000 SD pumps excel in standard LC applications offer and full compatibility with fast UHPLC separations, including short sub-2μm particle columns for faster analysis and lower solvent consumption.

Recommended Use

The HPG-3200SD pump is recommended for routine analyses using conventional LC and high-throughput LC in the pharmaceutical, food and beverage and environmental industries. For more flexibility in method development, the HPG-3400SD Binary Standard Pump or the LPG-3400SD Quaternary Standard Pump are recommended.

Simple Method Transfer

UltiMate 3000 Standard SD and Rapid Separation (RS) pumps and system configurations provide similar gradient delay and extra-column volumes. This simplifies the method transfer between method development labs commonly using UHPLC pumps and QC and production labs with their standard LC pump setups.

Features
  • Serial dual-piston operating principle, high-pressure gradient proportioning
  • Wide operating flow rate range from 100μL to 10mL/min. with high flow rate accuracy
  • Support of operating pressures of up to 62 MPa (9,000 psi/620 bar)
  • Thermo Scientific™ SmartFlow™ technology to automatically compensate for compressibility;no manual solvent setting needed
  • Large selection of mixing volumes to perfectly balance gradient delay volume with mixing efficiency
  • Active rear-seal wash and floating pistons to maximize seal lifetime and pump uptime
Specifications
DescriptionHPG-3200 SD Binary Standard Pump
Emission Sound Pressure Level<70 dB(A) in 1-m-distance
Flow Precision<0.05% RSD or <0.01 min SD, whichever is greater
For Use With (Equipment)15-Pin D-Sub Connector for Solvent Rack/Degasser Connection
Frequency100-120 V, 60 Hz; 200-240 V, 50 Hz
GLP FeaturesFull support of Thermo Scientific Dionex AutoQ instrument qualification, qualification status and system wellness monitoring.All system parameters are logged in the Chromeleon Audit Trail.
Gradient Delay Volume35-1550 μL(Depending on the SpinFlow mixer configuration)Default: 400 μL
I/O Interfaces2 digital inputs, 2 relay outputs
Min. Flow Rate0.001 mL/min. (Recommended: 0.05 mL/min.)
No. of Eluent Lines2
Operating PrincipleSerial dual-piston
Overall Depth (English)20 in.
Overall Depth (Metric)51 cm
Overall Height (English)6.3 in.
Overall Height (Metric)16 cm
Overall Width (English)16.5 in.
Overall Width (Metric)42 cm
PC ConnectionUSB for PC connection, USB hub with 3 sockets integrated
Pressure RippleTypically: <0.2 MPa or <1% whichever is greater
Proportioning Accuracy±0.2% (full scale)
Proportioning Precision<0.15% SD
Solvent DegassingExternal (optional)
Version with Solvent Selector ValveHPG-3400 SD
Voltage100-120 V, 60 Hz; 200-240 V, 50 Hz
Weight (English)35.2 lb.
Weight (Metric)16.2 kg
Flow Accuracy±0.1%
Gradient FormationHigh-pressure Proportioning
Max. Flow Rate10 mL/min.
Pressure Range2 to 62 MPa
TypeSerial Dual-Piston Binary Analytical Pump
Unit SizeEach