Dense Storage Options
Dense Storage Options
Dense Storage Options
Dense Storage Options
Thermo Scientific™

Dense Storage Options

Double your cryobank capacity and cut storage costs by 50%. Our dense storage options fit standard cryogenic storage boxes that work with the freezer racks you currently own.
Catalog NumberTypeUnit Size
5050-0001PK
also known as 5050-0001
Undivided CryoBoxPack of 4
374001Cryobox DividerCase of 24
5050-0169CryoboxCase of 24
5050-0169PK
also known as 5050-0169
CryoboxPack of 4
374115Cryobank TubesCase of 845
Catalog number 5050-0001PK
also known as 5050-0001
Price (JPY)
8,400
Online offer
Ends: 27-Mar-2026
10,500
Save 2,100 (20%)
Pack of 4
Type:
Undivided CryoBox
Unit Size:
Pack of 4

Double your cryobank storage capacity and cut storage costs by 50%. The Thermo Scientific™ Dense Storage Options use standard CryoBoxes™ with 13 x 13 tube separators and fit 169 1mL tubes in a single CryoBox™. These standard-sized boxes are compatible with existing standard-sized lab freezer racks.

  • Choose a standard-sized cardboard or polycarbonate box
  • Insert the 13x13 box divider
  • Load the box with 169, 1mL Cryobank storage tubes
  • Slide the box into your existing standard-sized CryoBox racks
  • Suitable for mechanical freezer or vapor phase liquid nitrogen storage
Specifications
DescriptionPolycarbonate CryoBox, Undivided
No. per Case24
No. per Pack4
Capacity (Metric)1 mL (Tube)
Coding2D Barcode
ColorWhite
MaterialPolycarbonate
TypeUndivided CryoBox
Vial TypeCryobank
Unit SizePack of 4