Pharma 16 Twin-Screw Extruder
Pharma 16 Twin-Screw Extruder
Pharma 16 Twin-Screw Extruder
Pharma 16 Twin-Screw Extruder
Thermo Scientific™

Pharma 16 Twin-Screw Extruder

Optimize drug process development parameters with less time and effort using the Thermo Scientific™ Pharma 16 Twin-screw extruder for pilot-scale, continuous HME or TSG.
Have Questions?
Número do catálogo 553-1040
Preço (BRL)
-

Rapidly develop pharmaceutical formulations and adopt continuous processing methods using the Thermo Scientific™ Pharma 16 Twin-Screw Extruder. The Pharma 16 Twin-Screw Extruder can switch between continuous hot melt extrusion (HME) or wet granulation (TSG) with ease. Optimize drug process development parameters with less time and effort than batch processes and easily scale-up to larger Thermo Scientific™ extruders with using minimal amounts of expensive APIs and excipients.

The Pharma 16 Twin-Screw Extruder is ideal for pilot-scale, continuous HME or TSG processes used for research, development or production in the pharmaceutical industry. Companies can bring products to market faster and with high quality by developing a continuous process for solid dosage forms compared to a batch process. Effects of pilot-scale process conditions on drug formulations for drug delivery and pharmaceutics can easily be studied using the Pharma 16 Twin-Screw Extruder.    

 

Pharma 16 Twin-Screw Extruder highlights:

  • 2-in-1 process design – quickly disassemble parts for easy cleaning and process switching from HME to TSG.
  • Simple continuous process integration - plug-and-play functionality with upstream and downstream process equipment (e.g., feeders, chill rolls, pelletizers, dryers, etc) simplifies production line design.
  • Less optimization time, cost and effort – extruder process parameters are scaleable to larger Thermo Scientific extruders due to geometric similarity with minimal use of expensive ingredients.

 

Especificações
BarrelBarrel Length 40:1 L/D,7 barrel zones (1st zone permanent cooled) and 1 die heater
Barrel Zones7 barrel zones (1st zone permanent cooled) + 1 die heater
Center Line Spacing1050 mm
DescriptionPharma 16 Twin-Screw Extruder
Dimensions (L x W x H)1750 x 610 x 1220 mm
Electrical Requirements400 V 3Ph +N + PE (± 10%)
IP RatingIP54
Length (English)Screw length: HME L/D = 40 (40 x 16 mm = 640 mm), TSG L/D = 40.75 (40.75 x 16 mm = 652 mm)
Max. Torque18 Nm/Screw
Pressure150 bar
Temperature Range (Metric)HME: 10 to 300°C, TSG: 10 to 100°C
ThroughputHME: 0.5-5 kg/h / TSG: 1-15 kg/h (depending on formulation)
Weight (Metric)350 kg
Barrel Length L/D40:1
Max. Speed1000 rpm
Speed Range10 to 1000 rpm
Unit SizeEach