Energy 16 Twin-Screw Extruder
Energy 16 Twin-Screw Extruder
Energy 16 Twin-Screw Extruder
Energy 16 Twin-Screw Extruder
Thermo Scientific™

Energy 16 Twin-Screw Extruder

Enhance battery production with the Thermo Scientific™ Energy 16 Twin-Screw Extruder for efficient, scalable, and eco-friendly electrode processing
Have Questions?
Catalog NumberBarrel Length L/D
553-106040 L/D
Catalog number 553-1060
Price (BRL)
-
Barrel Length L/D:
40 L/D
The Thermo Scientific™ Energy 16 Twin-Screw Extruder enhances battery production by providing efficient, scalable manufacturing and eco-friendly battery electrode processing. Building on our robust offering for battery research and production, this next-generation twin-screw extruder ensures thorough mixing and error-free processing of next-generation battery materials. The Energy 16 Twin-Screw Extruder can be used as a stand-alone instrument or integrated into a glovebox, making it ideal for both lab-scale and pilot-scale production.

The Thermo Scientific™ Energy 16 Twin-Screw Extruder is designed to meet the evolving needs of battery R&D and battery production. This extruder offers efficient, scalable manufacturing, and solutions for eco-friendly batteries and dry electrode processing. Key features include:

  • Efficient Mixing: Provides thorough mixing of electrode materials to ensure consistent quality and performance.
  • Scalable Production: Suitable for both lab-scale and pilot-scale production, making it versatile for various applications.
  • Eco-Friendly Processing: Reduces the need for harmful solvents and minimizes energy consumption, contributing to sustainable battery production.
  • Integration Options: Can be used as a stand-alone instrument or integrated into a glovebox for inert atmosphere processing.
  • User-Friendly Design: Easy to operate with minimal training, ensuring reliable and reproducible results.
  • High Throughput: Capable of processing large volumes of material, improving overall productivity.
  • Advanced Control: Features precise control over processing parameters, allowing for optimization of electrode properties.
  • Durable Construction: Made with high-quality materials such as X15TN or CPM10V for barrel and screw components, ensuring long-lasting performance.
Specifications
BarrelHorizontal splitable, Top & Bottom removable
Barrel Zones7 (Fully ported)
IP RatingIP54
MaterialBarrel: X15TN or CPM10V
Screw: X15TN or CPM9V
Max. Temperature280°C
Barrel Length L/D40 L/D
Unit SizeEach