Product Image
Thermo Scientific™

Módulo de alarma a distancia, para refrigeradores y congeladores

These refrigerator and freezer alarms are offered in a variety of styles to meet specific application needs.
Have Questions?
Número de catálogo 5612A
Precio (MXN)
-

Las alarmas de refrigeradores y congeladores Thermo Scientific™ se ofrecen en una variedad de estilos para satisfacer las necesidades específicas de las aplicaciones.

Alarm Delay Module

  • Eliminates nuisance alarms due to intermittent voltage flux from lightning or brief power outages
  • Adjustable delay releases signal to alarm/monitoring system only when alarm condition continues for specified time period
  • Digital timer can be set from 0.5 to 32 minutes
  • Red alarm light flashes to indicate transient event; must be manually reset
  • Signals chronic alarm conditions that may indicate impending component failure; allows time for inspection or corrective maintenance
  • Inserts variable time interval between detection of alarm condition and transmission of signal
  • Includes accurate digital timing circuit adjustable from 0.5, 1, 2, 4, 8, 18 or 32 minutes
  • Operates independent of line power; built-in battery and alarm test uses customer-supplied 9V battery
  • Overall dimensions, 1.62L × 2.5W × 4.75in.H (1.6 × 6.4 ×12.1cm)

Deluxe Electronic Remote Alarm System

  • Can be programmed to sound an alarm in the event of a temperature increase or power failure. 120V/60Hz
  • Alarm can dial up to four telephone numbers
  • Signals an alarm condition across any telephone system that accepts pulse dialing
  • One system can monitor up to four individual freezers or up to three groups of freezers
  • Requires dedicated phone line
  • Not for sale in countries that require a CE mark

Electronic Local Alarm Systems

  • Use with high-performance lab refrigerators and freezers
  • Freestanding system includes keyed ON/OFF alarm switch, audible and visual alarms for power failure and temperature deviation, audio silence button, and alarm test button
  • Painted metal cabinet with digital temperature display and keyed alarm switch
  • Must be customer installed

Standard Remote Alarm System

  • Use with general-purpose freezers and refrigerators; chromatography refrigerators equipped with accessory electronic local alarm system; and ultralow-temperature freezers
  • Can be located up to one-third mile from unit and used with either normally open or normally closed contacts
  • Emits both audible and visual signal in the event of power failure or temperature deviation
  • Wire not included
  • For 115V
  • Requires factory-installed alarm system
Especificaciones
DescongelaciónManual
DescripciónMódulo de alarma a distancia
Acabado exteriorPainted
Para utilizar con (equipo)Refrigeradores y congeladores de alto rendimiento Thermo Scientific™ equipados con sistema de alarma local electrónico complementario
TipoAlarma para refrigeradores y congeladores
Material de la cabinaMetal
Certificaciones/conformidadCE
Opciones de vigilanciaAlarma
ModeloBuilt-in
Tensión120 V
Unit SizeEach