Nalgene™ Polypropylene General Purpose Test Tube Racks
Nalgene™ Polypropylene General Purpose Test Tube Racks
Nalgene™ Polypropylene General Purpose Test Tube Racks
Nalgene™ Polypropylene General Purpose Test Tube Racks
Nalgene™ Polypropylene General Purpose Test Tube Racks
Thermo Scientific™

Nalgene™ Polypropylene General Purpose Test Tube Racks

Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberArrayFor Use With (Equipment)Unit Size
5930-0020PK
also known as 5930-0020
4 x 1016-20mm TubesEach
5930-00164 x 1013-16mm TubesCase of 4
5930-0016PK
also known as 5930-0016
4 x 1013-16mm TubesEach
5930-00204 x 1016-20mm TubesCase of 4
5930-00303 x 821-25mm TubesCase of 4
5930-0030PK
also known as 5930-0030
3 x 821-25mm TubesEach
Catalog number 5930-0020PK
also known as 5930-0020
Price (EUR)
71,20
Each
Add to cart
Array:
4 x 10
For Use With (Equipment):
16-20mm Tubes
Unit Size:
Each
Price (EUR)
71,20
Each
Add to cart

Stack empty Thermo Scientific™ Nalgene™ Polypropylene General Purpose Test Tube Racks with any other racks of the same length. These racks are available with handles for easy carrying. Holes are keyed with molded-in numbers and letters for easy identification of tubes.

  • Superior chemical resistance make these compatible for many chemicals in the lab
  • Higher specific gravity than water so stays submerged in a water bath—won't float

Note:
These racks are NOT autoclavable.

Nalgene reusable polypropylene(PP) products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These racks and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged. And at end of product life, please wash and recycle your Nalgene racks if services are available in your community.

Specifications
Array4 x 10
DescriptionTest Tube Rack PP 20mm
Diameter (Metric) Inner20 mm
Diameter (Metric) Opening20 mm
For Use With (Equipment)16-20mm Tubes
Length (English)11 in.
Length (Metric)28.5 cm
No. per Case4
No. per Pack1
Shelves3 Tiers
Width (English)4.5 in.
Width (Metric)11.5 cm
AutoclavableNot Autoclavable
ColorWhite
HoldsTubes (16 to 20 mm)
MaterialPolypropylene
Positions40
Product TypeTest Tube Rack
ShapeRectangular
StackableNo
Unit SizeEach