Vanquish™ Charger and Split Sampler Sample Racks
Actual product may vary
Thermo Scientific™

Vanquish™ Charger and Split Sampler Sample Racks

Choose the 96-position 6mm (1.5mL) vial sample rack or the 54-position 12mm (2mL) vial sample rack for the Thermo Scientific™ Vanquish™ Charger and Split Sample modules.
Catalog NumberDescription
6850.1030Sample rack, 96 pos, 7 mm OD vials
6850.1023Sample rack, 54 pos, 12 mm OD vials
6850.1026Sample rack, 96 pos, 6 mm OD vials
6851.1030Sample rack, 16 pos, 15 mm OD vials
6851.1020Sample rack, 9 pos, 23 mm OD vials
6850.1034Sample rack, 96 pos, 8 mm OD vials
Catalog number 6850.1030
Price (JPY)
-
Description:
Sample rack, 96 pos, 7 mm OD vials
Available in different sizes, the Thermo Scientific™ Vanquish™ Charger and Split Sampler Sample racks are for use in the Vanquish Split Sampler modules, and fit into the 9-shelf of the Charger module, which is an intelligent robotic that automates sample loading into the Thermo Scientific Vanquish UHPLC systems for extra-long unattended operation.
Use these barcoded sample racks in the Vanquish Split Sampler or Vanquish Charger for reliable sample management and sample loading. Both the Vanquish Split Sampler and Vanquish Charger contain a barcode reader that automatically inventories each rack within the device the door is closed. This feature allows users to add samples at anytime, even while the Vanquish UHPLC system is in operation.
Specifications
DescriptionSample rack, 96 pos, 7 mm OD vials
For Use With (Equipment)Vanquish Split Samplers and Vanquish Charger
Unit SizeEach