Accucore™ XL C18 HPLC Columns
Thermo Scientific™

Accucore™ XL C18 HPLC Columns

Use these solid core columns for optimal retention of a broad range of nonpolar analytes across multiple applications.
Catalog NumberLength (Metric)Diameter (Metric)
74104-01210110 mm2.1 mm
74104-05213050 mm2.1 mm
74104-102130100 mm2.1 mm
74104-103030100 mm3 mm
74104-104630100 mm4.6 mm
74104-153030150 mm3 mm
74104-154630150 mm4.6 mm
74104-253030250 mm3 mm
74104-254630250 mm4.6 mm
74104-01400110 mm4 mm
74104-01300110 mm3 mm
Catalog number 74104-012101
Price (JPY)
32,520
Online offer
Ends: 26-Jun-2026
54,200
Save 21,680 (40%)
Pack of 4
Length (Metric):
10 mm
Diameter (Metric):
2.1 mm
Optimize conventional HPLC methods with Thermo Scientific™ Accucore™ XL C18 LC Columns. Rugged 4μm solid-core particles ensure very high efficiencies within standard HPLC pressure limits. The high bonded phase coverage provides optimal retention of a broad range of nonpolar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Optimal Selectivity for Nonpolar Compounds
  • Hydrophobic interaction mechanism
High-Efficiency Separations for Enhanced Resolution and Sensitivity
  • Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Same System, Same Method, Better Results
  • Solid-core 4μm particle design means that no changes to the method or system are required.
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatGuard Cartridge
EndcappedYes
For Use WithUHPLC
Max. Pressure8700 psi (600 bar)
Packing MaterialUltrapure Silica
Particle ShapeSolid Core
QuantityPack of 4
Stationary PhaseC18
Surface Area90 m²/g
Temperature60°C
USP TypeL1
Carbon Load7%
Diameter (Metric)2.1 mm
Length (Metric)10 mm
Particle Size4 μm
PhaseReversed Phase
Pore Size80 Å
Product LineAccucore
pH1 to 11
Unit SizePack of 4