Syncronis™ C18 Columns
Thermo Scientific™

Syncronis™ C18 Columns

Use for hydrophobic interaction reversed-phase separations.

Catalog NumberLength (Metric)Diameter (Metric)Particle Size
97105-01210110 mm2.1 mm5 μm
97105-05213050 mm2.1 mm5 μm
97105-05463050 mm4.6 mm5 μm
97105-102130100 mm2.1 mm5 μm
97105-104630100 mm4.6 mm5 μm
97105-152130150 mm2.1 mm5 μm
97105-153030150 mm3 mm5 μm
97105-154630150 mm4.6 mm5 μm
97105-252130250 mm2.1 mm5 μm
97105-253030250 mm3 mm5 μm
97105-254030250 mm4 mm5 μm
97105-254630250 mm4.6 mm5 μm
97105-154030150 mm4 mm5 μm
97102-03213030 mm2.1 mm1.7 μm
97102-05213050 mm2.1 mm1.7 μm
97102-05463050 mm4.6 mm1.7 μm
97102-102130100 mm2.1 mm1.7 μm
97105-01400110 mm4 mm5 μm
97103-05303050 mm3 mm3 μm
97103-102130100 mm2.1 mm3 μm
97103-103030100 mm3 mm3 μm
97103-104630100 mm4.6 mm3 μm
97103-152130150 mm2.1 mm3 μm
97103-154630150 mm4.6 mm3 μm
Catalog number 97105-012101
Price (JPY)
29,940
Online offer
Ends: 26-Jun-2026
49,900
Save 19,960 (40%)
Pack of 4
Length (Metric):
10 mm
Diameter (Metric):
2.1 mm
Particle Size:
5 μm

Achieve repeatable and consistent liquid chromatography (LC) separations using Thermo Scientific™ Syncronis™ C18 columns. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and ensure robust, high-resolution separations. Double end-capping provides extra surface coverage and inertness toward basic compounds. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.

Highly Reproducible Separations
  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
  • Double endcapped for extra surface coverage
Exceptional Column-to-Column Consistency
  • Manufactured, packed, and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
  • Enhanced automated packing process
Available in Three Particle Sizes
  • 1.7 μm for rapid ultrahigh-performance LC (UHPLC) separations, and 3 μm and 5 μm for more traditional HPLC analysis
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatGuard Cartridge, 4 Pk.
Column TypeReversed Phase
EndcappedYes
For Use WithUniguard Direct-Connection and Stand Alone Holder
Max. Pressure5800 psi (400 bar)
Packing MaterialSilica
Stationary PhaseC18
Surface Area320 m²/g
Temperature60°C
USP TypeL1
Carbon Load16%
Diameter (Metric)2.1 mm
Length (Metric)10 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size100 Å
Product LineSyncronis
pH2 to 9
Unit SizePack of 4