Syncronis™ HILIC HPLC Columns
Thermo Scientific™

Syncronis™ HILIC HPLC Columns

Maximize liquid chromatography reproducibility and laboratory productivity using Thermo Scientific™ Syncronis™ HILIC LC Columns.

Catalog NumberLength (Metric)Diameter (Metric)Particle Size
97505-102130100 mm2.1 mm5 μm
97505-05213050 mm2.1 mm5 μm
97505-152130150 mm2.1 mm5 μm
97505-153030150 mm3 mm5 μm
97505-154630150 mm4.6 mm5 μm
97505-254630250 mm4.6 mm5 μm
97503-154630150 mm4.6 mm3 μm
97503-104630100 mm4.6 mm3 μm
97503-05213050 mm2.1 mm3 μm
97502-102130100 mm2.1 mm1.7 μm
97502-05213050 mm2.1 mm1.7 μm
97505-01400110 mm4 mm5 μm
97505-01300110 mm3 mm5 μm
97505-01210110 mm2.1 mm5 μm
Catalog number 97505-102130
Price (JPY)
55,260
Online offer
Ends: 26-Jun-2026
92,100
Save 36,840 (40%)
Each
Length (Metric):
100 mm
Diameter (Metric):
2.1 mm
Particle Size:
5 μm

Ensure consistent, predictable separations of polar and hydrophilic analytes with Thermo Scientific™ Syncronis™ HILIC LC Columns. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The zwitterionic stationary phase results in a neutral, highly polar surface and provides alternative selectivity to C18 columns without ion-pairing or derivatization. The highly organic mobile phases used with Syncronis HILIC phases facilitate efficient desolvation in ESI-MS detection and improved sensitivity.

Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis and quality control.

Highly Reproducible Separations
  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
Exceptional Column-to-Column Consistency
  • Manufactured, packed and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency and peak symmetry specifications
  • Enhanced automated packing process
Alternative Selectivity
  • Zwitterionic bonded phase enhances retention of polar and hydrophilic analytes
  • No need for ion-pair or derivatization
Enhanced Sensitivity with MS Detection
  • Highly organic mobile phase facilitates desolvation in ESI-MS
Available in Three Particle Sizes
  • 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations
  • 3μm and 5μm for more traditional HPLC analysis
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeHILIC
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhaseZwitterionic
Surface Area320 m²/g
Temperature60°C
Carbon Load5%
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Particle Size5 μm
PhaseHILIC
Pore Size100 Å
Product LineSyncronis
TypeAnalytical Column
pH2 to 8
Unit SizeEach