Low Form Silica Crucible
A J Cope & Son Ltd.

Low Form Silica Crucible

These Low Form Crucibles are constructed of 99.8% SiO2 and can withstand constant temperatures up to 1050°C. Glazed, translucent crucibles are inert to most substances except alkalis and some metallic oxides.
Have Questions?
Número de catálogoCapacidad (métrico)
CX505-3080 mL
Número de catálogo CX505-30
Precio (USD)
-
Capacidad (métrico):
80 mL
These Low Form Crucibles are constructed of 99.8% SiO2 and can withstand constant temperatures up to 1050°C. Glazed, translucent crucibles are inert to most substances except alkalis and some metallic oxides.
  • Constructed of 99.8% SiO2
  • Can be used up to 1050°C continuously, and 1300°C for short periods
  • Inert to most substances except alkalis and some metallic oxides
  • All products are glazed and translucent
  • Dimensions and capacities are nominal
Especificaciones
DescripciónNo Closure Included
Diámetro exterior (métrico)67 mm
AcabadoGlazed
Altura (métrico)45 mm
Temperatura máxima1300°C
Esterilizables en autoclaveNot Autoclavable
Capacidad (métrico)80 mL
MaterialRubber
Product TypeCrucible
FormaLow Form
Unit SizeEach