HyPerforma™ Conical LLDPE Drum, 100L, 1 port, with clamps
Thermo Scientific™

HyPerforma™ Conical LLDPE Drum, 100L, 1 port, with clamps

The 100L Thermo Scientific™ Conical LLDPE drum with clamps and for use with a support plate, is part of aRead more
Catalog NumberQuantity
SV50517.09Each
Catalog number SV50517.09
Price (JPY)
-
Quantity:
Each
The 100L Thermo Scientific™ Conical LLDPE drum with clamps and for use with a support plate, is part of a family of plastic tanks, drums and accessories and includes a lid and clamps and a single bottom port.

Features:
• For use with a support plate
• Available in 50, 100 and 200L sizes
• Composed of Linear Low Density Polyethylene (LLDPE)
• Bottom port of 4 in. permits customization to bottom port of BPC; can be used in place of drum with 1.75 in. port

Specifications
Capacity (Metric)100L
DescriptionConical LLDPE 4
Dimensions60cm x 76cm (23.5 in. x 29.75 in.)
MaterialLLDPE
Port DetailBottom Port: 10.2 cm (4 in.)
Product LineHyPerforma
QuantityEach
Unit SizeEach