TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and Chart Recorder
TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and Chart Recorder
TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and Chart Recorder
TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and Chart Recorder
TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and Chart Recorder
Thermo Scientific™

TDE Series -40°C Ultra-Low Temperature Freezer Package with Racks, Boxes, and Chart Recorder

TDE -40°C ultra-low temperature freezer package includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed chart recorder
Catalog NumberElectrical RequirementsHoldsCertifications/Compliance
TDE60040FARCR115V, 60HzBoxes (600)EPA SNAP
TDE50040FARCR115V, 60HzBoxes (500)EPA SNAP
TDE50040FDRCR208 - 230V, 60HzBoxes (500)EPA SNAP
TDE60040FDRCR208 - 230V, 60HzBoxes (600)EPA SNAP
TDE50040LARCR115V, 60HzBoxes (500)EPA SNAP, Class II
TDE50040LDRCR208 - 230V, 60HzBoxes (500)EPA SNAP, Class II
TDE60040LARCR115V, 60HzBoxes (600)EPA SNAP, Class II
TDE60040LDRCR208 - 230V, 60HzBoxes (600)EPA SNAP, Class II
Catalog number TDE60040FARCR
Price (JPY)
-
Electrical Requirements:
115V, 60Hz
Holds:
Boxes (600)
Certifications/Compliance:
EPA SNAP
Thermo Scientific™ TDE -40°C ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed chart recorder.

Package includes:

  • One Thermo Scientific TDE -40°C Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
  • Factory-installed chart recorder
Specifications
Dimensions (L x W x H) Exterior38.5 x 39.6 x 78 in.
Door StyleOuter (1), Inner (4)
Electrical Requirements115V, 60Hz
HoldsBoxes (600)
Includes600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and a factory installed chart recorder
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Plug TypeNEMA 5-20
Rack Capacity12
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Certifications/ComplianceEPA SNAP
CompressorH-drive
Monitoring OptionsAlarm, Recorder
No. of Doors5
Shelves2
StyleUpright
Temperature Range-10°C to -40°C
Voltage115 V
Unit SizeEach

Frequently asked questions (FAQs)

The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.