TSB Blood Bank Refrigerators
Thermo Scientific™

TSB Blood Bank Refrigerators

The TSB Series blood bank refrigerators are built with the security, quality, and environmentally sustainable features you have come to expect from Thermo Scientific.
Catalog NumberPlug TypeCapacity (Metric)
TSB250REGBWUK250 L
TSB140REGBVEU140 L
TSB140REGBWUK140 L
TSB1500REGBVEU1500 L
TSB1500REGBWUK1500 L
TSB250REGBVEU250 L
TSB400REGBVEU400 L
TSB400REGBWUK400 L
TSB700REGBVEU700 L
TSB700REGBWUK700 L
Catalog number TSB250REGBW
Price (JPY)
-
Plug Type:
UK
Capacity (Metric):
250 L

The Thermo Scientific TSB Series Blood Bank Refrigerators are designed to meet the strict requirements for storage of blood and blood related products in full compliance with 93/42/CE – class IIa regulation.

TSB Series Blood Bank Refrigerators are purpose built to meet the stringent guidelines to meet 93/42/CE class IIa regulation as a medical device for storage of blood and blood related products.

  • Wide range of sizes from 140L undercounter to 1500L double door.
  • Touchscreen digital controller with onboard datalogging
  • Whisper quite operation < 50 dBA
  • Triple pane glass doors.
  • White painted interior and exterior
  • Temperature, door ajar, and power failure (with battery backup) alarms.
  • Low energy consumption with real time energy monitoring
  • Low heat output
  • Rear access port
  • Electronic lock with password protection
Specifications
Capacity (Metric) Shelf30 kg
CastersYes
Control TypeTouchscreen Control with Password Protection
DefrostAdaptive Defrost
DescriptionTSB Series Blood Bank Refrigerator
Dimensions (D x W x H) Interior490 x 500 x 1075 mm
Dimensions (L x W x H) Exterior658 x 600 x 1632 mm
Electrical Requirements230 V/50 Hz
Frequency50 Hz
InteriorPainted Steel
No. of Drawers5
Ports1 Rear Access Port
RefrigerantR290
Shipping Weight (Metric)131 kg
Smart View CompatibilitySmart-Vue Pro Compatible
Temperature (Setpoint)+4°C
Warranty36 months
Cabinet MaterialSteel
Capacity (Metric)250 L
Certifications/Compliance93/42/CEE, 2014/30/UE, 2014/35/UE, 2014/53/UE (only if wireless option), 2011/65/UE
Monitoring OptionsAlarm
No. of Doors1
Plug TypeUK
Temperature Range2°C to 8°C
Unit SizeEach