TSE Series Glass Door Laboratory Refrigerators
TSE Series Glass Door Laboratory Refrigerators
TSE Series Glass Door Laboratory Refrigerators
TSE Series Glass Door Laboratory Refrigerators
TSE Series Glass Door Laboratory Refrigerators
TSE Series Glass Door Laboratory Refrigerators
Thermo Scientific™

TSE Series Glass Door Laboratory Refrigerators

Digital control, bright lighting, and temperature alarms deliver dependable storage for everyday supplies. Thermo Scientific TSE Series Glass Door Refrigerators provide clear visibility and simple inventory checks in convenient undercounter and upright single door sizes for routine lab use.
Catalog NumberCapacity (Metric)
TSE0405GV77 L
TSE1205GV266 L
TSE2205GV564 L
Catalog number TSE0405GV
Price (JPY)
-
Capacity (Metric):
77 L
Thermo Scientific TSE Series Glass Door Laboratory Refrigerators provide dependable temperature performance and straightforward operation for routine lab use. Bright visibility and digital control support easy access to everyday supplies, and all models use SNAP and F-Gas compliant hydrocarbon refrigerants. Designed to meet daily laboratory needs, TSE refrigerators include essential features and a two-year warranty.
  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Bright LED interior lighting on glass door models
  • Hi/Lo Temperature, and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory available

Specifications
Access SecurityKey Lock
CastersRear: Nylon Wheels
Control TypeDigital
Dimensions (DxWxH) Exterior26.3 x 23.4 x 32.8 in. (66.7 x 59.5 x 83.3 cm)
Dimensions (D x W x H) Interior20.0 x 19.3 x 24.4 in. (50.8 x 49 x 62 cm)
DisplayDigital
Door MaterialGlass
Energy Usage0.48 kw-hr/day
Frequency50 Hz
Green FeaturesEnergy Efficient
InsulationHFC-free Polyurethane Foam
LightingLED
Ports1 Access port
RefrigerantR600a
Shipping Weight (English)127.8 lb.
Shipping Weight (Metric)58 kg
Temperature (Setpoint)5° C
Warranty2 Years Parts & Labor
Cabinet MaterialPainted Steel
Capacity (English)3 cu.ft.
Capacity (Metric)77 L
Certifications/ComplianceCE
CompressorHermetic
Door StyleGlass
Exterior FinishPainted Steel
Monitoring OptionsAlarm
No. of Doors1
Plug TypeEU
Shelves2
StyleUndercounter
Temperature Range1°C to 10°C
Voltage230 V
Unit SizeEach