Vanquish™ Charged Aerosol Detectors
Vanquish™ Charged Aerosol Detectors
Vanquish™ Charged Aerosol Detectors
Vanquish™ Charged Aerosol Detectors
Thermo Scientific™

Vanquish™ Charged Aerosol Detectors

Performance you can see. Confidently detect and quantify all non-volatile and many semi-volatile analytes with Thermo Scientific™ Vanquish™ Charged Aerosol Detectors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelTemperature Range
VH-D21-A-01Vanquish CAD HPAmbient, 10 to 100°C
VH-D20-AVanquish CAD HAmbient +5° to +100°C
VF-D21-A-01Vanquish CAD FPAmbient, 35°C, 50°C, 70°C
6085.0307Vanquish CAD HP, Analog OutputAmbient, 10°C to 100°C
6085.0310Vanquish CAD HP, Digital OutputAmbient, 10°C to 100°C
Catalog number VH-D21-A-01
Price (KRW)
-
Model:
Vanquish CAD HP
Temperature Range:
Ambient, 10 to 100°C

Expand your detection range and get accurate quantitation in your high-performance liquid chromatography (HPLC) analysis with the near-universal Charged Aerosol Detector (CAD). Confidently quantify non-volatile and many semi-volatile analytes. Thermo Scientific™ Vanquish™ CADs deliver sensitive and consistent response across compound classes, helping you accurately measure both low-level impurities and highly concentrated compounds in a single analysis.

Why choose a Vanquish™ Charged Aerosol Detector?

Confidently quantify non-volatile and many semi-volatile analytes. Vanquish CAD systems combine near-universal detection, reliable single-calibrant quantitation of unknowns, superior sensitivity versus ELSD, and compatibility with gradient methods. Simplify quantitation, from trace impurities to highly concentrated compounds.

Designed around your workflow

The Vanquish™ CAD P Series improves reproducibility, simplifies method transfer, supports compliance, and integrates with your preferred CDS platform.

 Improve quantitation accuracy and reduce contamination risk

  • Integrated diverter valve for enhanced flow-path control

 Increase method robustness and reproducibility for semi-volatile analytes

  • Temperature coupling mode in the charging detection module

Accelerate method development and optimize detector response

  • Four simultaneous power levels and support for inverse gradient workflows

Simplify method transfer between CAD generations

  • Built-in method translation tools in Chromeleon™ CDS

Continue using your preferred CDS and established workflows   

  • Compatible with Chromeleon™ CDS control and Thermo Scientific™ SII integration with Empower™ and OpenLab CDS; compatible with virtually any LC system

Support compliant operation and simplify qualification

  • Audited flow-path control, qualification, and functional testing tools

Product offerings

Vanquish™ CAD P Series

  • Vanquish™ CAD HP
  • Vanquish™ CAD FP

Integration with other HPLC/UHPLC instruments

  • Digital and Analog Output options available

 Legacy Vanquish™ CAD

  • Vanquish™ CAD H

 

Specifications
Communications1 USB port (USB 2.0, “B” type) 1 USB hub with 3 ports (USB 2.0, “A” type) to connect further Vanquish modules
Detection ModeRecords up to 4 unique power values
For Use With (Equipment)Vanquish HPLC/UHPLC systems
GLP FeaturesPredictive Performance functions: Gas filter change interval, service monitoring period, system parameters logged in the Chromeleon Chromatography Data System Audit Trail.
Gas RequirementsNitrogen (recommended) or compressed air
ModelVanquish CAD HP
RangeDynamic range up to 4 orders of magnitude
Safety FeaturesPower-up diagnostics of detector functions, online-monitoring of diagnostic parameters, gas inlet overpressure relief valve, fluid leak sensing with safe leak handling, high-temperature shutoff, flood prevention (pump flow shutoff, internal leak valve and diverter valve)
Temperature ControlAmbient or Settable
Temperature RangeAmbient, 10 to 100°C
Data Collection Rate200 Hz Max.
TypeIntegrated diverter valve for advanced flow management
Unit SizeEach

Frequently asked questions (FAQs)

Can a Vanquish Charged Aerosol Detector run outside a Vanquish stack and hook into other systems?

Absolutely. It can be integrated or used as an external detector; choose digital or analog output kits for third-party connectivity. Control/traceability are supported via Thermo Scientific Chromeleon CDS.

Can we switch between charged aerosol detection (CAD) and another detector without replumbing?

Yes. The integrated diverter valve lets you direct flow to CAD, bypass to waste, or route to another detector, improving robustness and simplifying multidetector methods.

Do we need a gas supply to use a charged aerosol detector? What are the requirements?

Use nitrogen (recommended) or clean compressed air at about 70–80 psi with typical consumption &ler;4 L/min; turnkey nitrogen generators with integrated air compressors are available to keep supply stable.

Which Vanquish Charged Aerosol Detector model should I choose, FP or HP?

Vanquish Charged Aerosol Detector FP simplifies operation with preset evaporation temperatures and a single acquisition channel; HP adds fine evaporation temperature control (10–100 °C in 0.1 K), multichannel acquisition of up to four power values for linear calibration range optimization, higher data rates and the option for standalone installation with digital or analog control for maximum flexibility. Choose the model with the most important attributes for your needs.

Why would I pick a Vanquish Charged Aerosol Detector (CAD) over UV or other options?

Thermo Scientific Vanquish Charged Aerosol Detector (CAD) offers near-universal detection with a uniform response for nonvolatile and many semivolatile analytes, enabling accurate quantitation across a wide dynamic range—even when chromophores are absent.