Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
For Use With | HPLC |
Length (Metric) | 100 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L3 |
Stationary Phase | Silica |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Normal Phase |
Phase | Normal Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Length (Metric) | 50 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L3 |
Stationary Phase | Silica |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Normal Phase |
Phase | Normal Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 50 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L3 |
Stationary Phase | Silica |
Product Line | Syncronis |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Normal Phase |
Phase | Normal Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 100 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L3 |
Stationary Phase | Silica |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Normal Phase |
Phase | Normal Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 150 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L3 |
Stationary Phase | Silica |
Product Line | Syncronis |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Normal Phase |
Phase | Normal Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Length (Metric) | 150 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L3 |
Stationary Phase | Silica |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Normal Phase |
Phase | Normal Phase |
Type | Analytical Column |
Unit Size | - |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 150 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L3 |
Stationary Phase | Silica |
Product Line | Syncronis |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Normal Phase |
Phase | Normal Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L3 |
Stationary Phase | Silica |
Product Line | Syncronis |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Normal Phase |
Phase | Normal Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L3 |
Stationary Phase | Silica |
Product Line | Syncronis |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Normal Phase |
Phase | Normal Phase |
Type | Analytical Column |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Length (Metric) | 100 mm |
Max. Pressure | 18130 psi (1250 bar) |
Particle Size | 1.7 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L3 |
Stationary Phase | Silica |
Product Line | Syncronis |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Column Type | Normal Phase |
Phase | Normal Phase |
Type | Analytical Column |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (ARS) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
97003-104630 | Each | 3 μm | 4.6 mm | 100 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
97005-053030 | Each | 5 μm | 3 mm | 50 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
97005-054630 | Each | 5 μm | 4.6 mm | 50 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
97005-104630 | Each | 5 μm | 4.6 mm | 100 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
97005-152130 | Each | 5 μm | 2.1 mm | 150 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
97005-153030 | - | 5 μm | 3 mm | 150 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
97005-154630 | Each | 5 μm | 4.6 mm | 150 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
97005-253030 | Each | 5 μm | 3 mm | 250 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
97005-254630 | Each | 5 μm | 4.6 mm | 250 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
97002-102130 | Each | 1.7 μm | 2.1 mm | 100 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Available in Three Particle Sizes