Thermo Scientific™

TurboFlow™ Columns for Automated Online LC-MS Sample Cleanup

Catalog number: CH-953279
Thermo Scientific™

TurboFlow™ Columns for Automated Online LC-MS Sample Cleanup

Catalog number: CH-953279

Use Thermo Scientific™ TurboFlow™ Columns for automated online matrix cleanup of complex matrices analyzed on the Thermo Scientific™ Aria™ and Transcend™ TLX. Placed before the analytical column, TurboFlow sample cleanup columns enable direct injection of complex matrices such as food, plasma, urine, and other biological matrices into the mass spectrometry (MS) system without prior sample pretreatment. The patented TurboFlow column design retains compounds of interest for subsequent analysis, while complex matrices quickly and completely elute to waste.

 
Catalog Number
CH-953279
Unit Size
Each
Description
TurboFlow Cyclone C2 Column 1 x 50 mm
Column Phase
Silica based reversed phase
Price (USD)
Full specifications
Column PhaseSilica based reversed phase
DescriptionTurboFlow Cyclone C2 Column 1 x 50 mm
For Use With (Application)Multi-Functional Pharmaceuticals; Extraction of Extremely Non-Polar Constituents Difficult to Elute From C8 or C18
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentC2
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
TurboFlow Cyclone Column 1 x 50 mm
Column Phase
Polymer based
Price (USD)
Full specifications
Column PhasePolymer based
DescriptionTurboFlow Cyclone Column 1 x 50 mm
For Use With (Application)Wide Range of Non-Polar Pharmaceuticals in Complex Non-Polar Matrices
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentPhenyl
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
TurboFlow Cyclone MCX Column 1 x 50 mm
Column Phase
Polymer based phase mixed cation exchange
Price (USD)
Full specifications
Column PhasePolymer based phase mixed cation exchange
DescriptionTurboFlow Cyclone MCX Column 1 x 50 mm
For Use With (Application)Weakly Basic Drug Compounds and Metabolites; Drug of Abuse
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentCyclone MCX
TypeTurboFlow Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
TurboFlow Cyclone MAX Column 1 x 50 mm
Column Phase
Polymer based mixed mode anion exchange
Price (USD)
Full specifications
Column PhasePolymer based mixed mode anion exchange
DescriptionTurboFlow Cyclone MAX Column 1 x 50 mm
For Use With (Application)Polar Pharmaceuticals; Weakly Acidic Drug Compounds and Metabolites; Antibiotics
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentCyclone MAX
TypeTurboFlow Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
TurboFlow Cyclone C18 Column 1 x 50 mm
Column Phase
Silica based reversed phase
Price (USD)
Full specifications
Column PhaseSilica based reversed phase
DescriptionTurboFlow Cyclone C18 Column 1 x 50 mm
For Use With (Application)Pharmaceuticals; Fatty Acids. Most Retentive of The Alkyl-Bonded Phases for Non-Polar Solutes
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentC18
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
TurboFlow Cyclone C18-P Column 1 x 50 mm
Column Phase
Silica based reversed phase
Price (USD)
Full specifications
Column PhaseSilica based reversed phase
DescriptionTurboFlow Cyclone C18-P Column 1 x 50 mm
For Use With (Application)Polar Pharmaceuticals; Metabolites
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentC18-P
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
TurboFlow Cyclone C8 Column 1 x 50 mm
Column Phase
Silica based reversed phase
Price (USD)
Full specifications
Column PhaseSilica based reversed phase
DescriptionTurboFlow Cyclone C8 Column 1 x 50 mm
For Use With (Application)Pharmaceuticals; Metabolites Excessively Retained on C18
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentC8
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
TurboFlow Cyclone Fluro Column 1 x 50 mm
Column Phase
Silica based fluorinated alkyl
Price (USD)
Full specifications
Column PhaseSilica based fluorinated alkyl
DescriptionTurboFlow Cyclone Fluro Column 1 x 50 mm
For Use With (Application)Unique Selectivity; Highly Lipophilic Solutes
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentFluoro
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
TurboFlow Cyclone C18 Column 0.5 x 50 mm
Column Phase
Silica based reversed phase
Price (USD)
Full specifications
Column PhaseSilica based reversed phase
DescriptionTurboFlow Cyclone C18 Column 0.5 x 50 mm
For Use With (Application)Pharmaceuticals; Fatty Acids. Most Retentive of The Alkyl-Bonded Phases for Non-Polar Solutes
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentC18
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner0.5 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
TurboFlow Cyclone C18-P Column 0.5 x 50 mm
Column Phase
Silica based reversed phase
Price (USD)
Full specifications
Column PhaseSilica based reversed phase
DescriptionTurboFlow Cyclone C18-P Column 0.5 x 50 mm
For Use With (Application)Polar Pharmaceuticals; Metabolites
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentC18-P
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner0.5 mm
Unit SizeEach
Showing 10 of 19Show more
Catalog NumberSpecificationsUnit SizeDescriptionColumn PhasePrice (USD)
CH-953279Full specifications
EachTurboFlow Cyclone C2 Column 1 x 50 mmSilica based reversed phaseContact Us ›
Column PhaseSilica based reversed phase
DescriptionTurboFlow Cyclone C2 Column 1 x 50 mm
For Use With (Application)Multi-Functional Pharmaceuticals; Extraction of Extremely Non-Polar Constituents Difficult to Elute From C8 or C18
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentC2
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
CH-952434Full specifications
EachTurboFlow Cyclone Column 1 x 50 mmPolymer basedContact Us ›
Column PhasePolymer based
DescriptionTurboFlow Cyclone Column 1 x 50 mm
For Use With (Application)Wide Range of Non-Polar Pharmaceuticals in Complex Non-Polar Matrices
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentPhenyl
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
CH-952813Full specifications
EachTurboFlow Cyclone MCX Column 1 x 50 mmPolymer based phase mixed cation exchangeContact Us ›
Column PhasePolymer based phase mixed cation exchange
DescriptionTurboFlow Cyclone MCX Column 1 x 50 mm
For Use With (Application)Weakly Basic Drug Compounds and Metabolites; Drug of Abuse
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentCyclone MCX
TypeTurboFlow Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
CH-952979Full specifications
EachTurboFlow Cyclone MAX Column 1 x 50 mmPolymer based mixed mode anion exchangeContact Us ›
Column PhasePolymer based mixed mode anion exchange
DescriptionTurboFlow Cyclone MAX Column 1 x 50 mm
For Use With (Application)Polar Pharmaceuticals; Weakly Acidic Drug Compounds and Metabolites; Antibiotics
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentCyclone MAX
TypeTurboFlow Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
CH-953244Full specifications
EachTurboFlow Cyclone C18 Column 1 x 50 mmSilica based reversed phaseContact Us ›
Column PhaseSilica based reversed phase
DescriptionTurboFlow Cyclone C18 Column 1 x 50 mm
For Use With (Application)Pharmaceuticals; Fatty Acids. Most Retentive of The Alkyl-Bonded Phases for Non-Polar Solutes
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentC18
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
CH-953275Full specifications
EachTurboFlow Cyclone C18-P Column 1 x 50 mmSilica based reversed phaseContact Us ›
Column PhaseSilica based reversed phase
DescriptionTurboFlow Cyclone C18-P Column 1 x 50 mm
For Use With (Application)Polar Pharmaceuticals; Metabolites
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentC18-P
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
CH-953276Full specifications
EachTurboFlow Cyclone C8 Column 1 x 50 mmSilica based reversed phaseContact Us ›
Column PhaseSilica based reversed phase
DescriptionTurboFlow Cyclone C8 Column 1 x 50 mm
For Use With (Application)Pharmaceuticals; Metabolites Excessively Retained on C18
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentC8
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
CH-953277Full specifications
EachTurboFlow Cyclone Fluro Column 1 x 50 mmSilica based fluorinated alkylContact Us ›
Column PhaseSilica based fluorinated alkyl
DescriptionTurboFlow Cyclone Fluro Column 1 x 50 mm
For Use With (Application)Unique Selectivity; Highly Lipophilic Solutes
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentFluoro
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner1 mm
Unit SizeEach
CH-953280Full specifications
EachTurboFlow Cyclone C18 Column 0.5 x 50 mmSilica based reversed phaseContact Us ›
Column PhaseSilica based reversed phase
DescriptionTurboFlow Cyclone C18 Column 0.5 x 50 mm
For Use With (Application)Pharmaceuticals; Fatty Acids. Most Retentive of The Alkyl-Bonded Phases for Non-Polar Solutes
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentC18
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner0.5 mm
Unit SizeEach
CH-953281Full specifications
EachTurboFlow Cyclone C18-P Column 0.5 x 50 mmSilica based reversed phaseContact Us ›
Column PhaseSilica based reversed phase
DescriptionTurboFlow Cyclone C18-P Column 0.5 x 50 mm
For Use With (Application)Polar Pharmaceuticals; Metabolites
For Use With (Equipment)Transcend and Aria TLX Systems
Product LineTurboFlow
SorbentC18-P
TypeTurboFlow XL Column
Length (Metric)50 mm
Diameter (Metric) Inner0.5 mm
Unit SizeEach
Showing 10 of 19Show more

Improve productivity
TurboFlow columns automate the many tasks traditionally performed manually, thereby eliminating the many error-prone manual steps performed for matrix cleanup that cause variability in data. As a result, this automated sample cleanup technique can improve productivity and certainty in test results.

Minimize ion supression, produce clean sample extracts:

  • Minimize sample preparation – simplifies complex sample preparation protocols
  • Reduce ion suppression – achieves better data quality
  • Simplify method development – uses the same method for different matrices
  • Save time – injects samples directly into LC-MS system

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text