Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Maximize liquid chromatography (LC) performance and ensure optimal separations with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fitting Systems with biocompatible MP35N capillaries are easy to use and enable a fast, tool-free fluidic setup of biocompatible HPLC and UHPLC systems. These systems are compatible with virtually any column and valve type and suitable for fluidic connections with pressures up to 1517 bar (22,000 psi).
Description | Viper MP35N, 0.180 mm x 650 mm |
For Use With (Application) | Fluidic connection for biocompatible LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | MP35N |
Max. Pressure | 1500 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 650 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper MP35N 0.180 x 65 mm |
For Use With (Application) | Fluidic Connection for Biocompatible LC Systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | MP35N |
Max. Pressure | 1500 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 65 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper MP35N 0.180 x 300 mm |
For Use With (Application) | Fluidic Connection for Biocompatible LC Systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | MP35N |
Max. Pressure | 1500 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 300 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper MP35N, 0.180 mm x 150 mm |
For Use With (Application) | Fluidic connection for biocompatible LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | MP35N |
Max. Pressure | 1500 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 150 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper MP35N, 0.180 mm x 250 mm |
For Use With (Application) | Fluidic connection for biocompatible LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | MP35N |
Max. Pressure | 1500 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 250 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper MP35N, 0.180 mm x 350 mm |
For Use With (Application) | Fluidic connection for biocompatible LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | MP35N |
Max. Pressure | 1500 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 350 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper MP35N, 0.180 mm x 450 mm |
For Use With (Application) | Fluidic connection for biocompatible LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | MP35N |
Max. Pressure | 1500 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 450 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper MP35N, 0.180 mm x 550 mm |
For Use With (Application) | Fluidic connection for biocompatible LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | MP35N |
Max. Pressure | 1500 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 550 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper MP35N, 0.180 mm x 750 mm |
For Use With (Application) | Fluidic connection for biocompatible LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | MP35N |
Max. Pressure | 1500 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 750 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper MP35N, 0.180 mm x 950 mm |
For Use With (Application) | Fluidic connection for biocompatible LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | MP35N |
Max. Pressure | 1500 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 950 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (EUR) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6042.2380 | Each | Viper MP35N, 0.180 mm x 650 mm | Price: 678,00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6042.2308 | Each | Viper MP35N 0.180 x 65 mm | Price: 316,00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6042.2322 | Each | Viper MP35N 0.180 x 300 mm | Price: 348,00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6042.2315 | Each | Viper MP35N, 0.180 mm x 150 mm | Price: 253,00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6042.2327 | Each | Viper MP35N, 0.180 mm x 250 mm | Price: 299,00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6042.2337 | Each | Viper MP35N, 0.180 mm x 350 mm | Price: 343,00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6042.2365 | Each | Viper MP35N, 0.180 mm x 450 mm | Price: 374,00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6042.2355 | Each | Viper MP35N, 0.180 mm x 550 mm | Price: 368,00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6042.2375 | Each | Viper MP35N, 0.180 mm x 750 mm | Price: 430,00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6042.2385 | Each | Viper MP35N, 0.180 mm x 950 mm | Price: 603,00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Robust LC Performance
Easy to Install
Flexible
Recommended Use
Thermo Scientific™ Vanquish™ Flex and Vanquish Horizon UHPLC systems and Thermo Scientifc™ UltiMate™ 3000 BioRS systems are equipped with the Viper Fingertight Fitting System with MP35N capillaries as standard.