Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Format | Label |
Material | Polyolefin |
Width (Metric) | 44 mm |
Height (Metric) | 13 mm |
Unit Size | Pack of 800 |
Description | Polyolefin Label, 0.9 x 0.9 |
Format | Label |
Material | Polyolefin |
Labels per Sheet | 80 |
No. per Case | 4000/Cs. |
No. per Pack | 80 Sheets/Pk. |
Width (English) | 0.9 in. |
Width (Metric) | 22 mm |
Height (English) | 0.9 in. |
Height (Metric) | 22 mm |
Unit Size | Case of 4000 |
Format | Label |
Material | Polyolefin |
Width (Metric) | 22 mm |
Height (Metric) | 22 mm |
Unit Size | Pack of 800 |
Format | Label |
Material | Polyolefin |
Width (Metric) | 38 mm |
Height (Metric) | 20 mm |
Unit Size | Pack of 650 |
Format | Label |
Material | Polyolefin |
Width (Metric) | 67 mm |
Height (Metric) | 25 mm |
Unit Size | Pack of 300 |
Format | Label |
Material | Polyolefin |
Width (Metric) | 102 mm |
Height (Metric) | 51 mm |
Unit Size | Pack of 100 |
Description | Polyolefin Label, 0.8 x 1.5 |
Format | Label |
Material | Polyolefin |
Labels per Sheet | 65 |
No. per Case | 3250/Cs. |
No. per Pack | 650/PK. |
Width (English) | 1.5 in. |
Width (Metric) | 38 mm |
Height (English) | 0.8 in. |
Height (Metric) | 20 mm |
Unit Size | Case of 3250 |
Description | Polyolefin Label, 1 x 2.63 |
Format | Label |
Material | Polyolefin |
Labels per Sheet | 30 |
No. per Case | 1500/Cs. |
No. per Pack | 300/Pk. |
Width (English) | 2.63 in. |
Width (Metric) | 67 mm |
Height (English) | 1 in. |
Height (Metric) | 25 mm |
Unit Size | Case of 1500 |
Description | Polyolefin Label, 0.5 x 1.75 |
Format | Label |
Material | Polyolefin |
Labels per Sheet | 80 |
No. per Case | 4000/Cs. |
No. per Pack | 800/Pk. |
Width (English) | 1.75 in. |
Width (Metric) | 44 mm |
Height (English) | 0.5 in. |
Height (Metric) | 13 mm |
Unit Size | Case of 4000 |
Description | Polyolefin Label, 2 x 4 |
Format | Label |
Material | Polyolefin |
Labels per Sheet | 10 |
No. per Case | 500/Cs. |
No. per Pack | 100/Pk. |
Width (English) | 4 in. |
Width (Metric) | 102 mm |
Height (English) | 2 in. |
Height (Metric) | 51 mm |
Unit Size | Case of 500 |
Catalog Number | Specifications | Unit Size | Height (Metric) | Width (Metric) | Price (EUR) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6319-0030PK also known as 6319-0030 | Pack of 800 | 13 mm | 44 mm | 47,56 Online price 76,78 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6319-0010 | Case of 4000 | 22 mm | 22 mm | 244,00 Online price 305,00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6319-0010PK also known as 6319-0010 | Pack of 800 | 22 mm | 22 mm | 41,71 Online price 67,10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6319-0015PK also known as 6319-0015 | Pack of 650 | 20 mm | 38 mm | 44,71 Online price 72,16 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6319-0020PK also known as 6319-0020 | Pack of 300 | 25 mm | 67 mm | 37,29 Online price 60,06 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6319-0040PK also known as 6319-0040 | Pack of 100 | 51 mm | 102 mm | 42,24 Online price 67,10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6319-0015 | Case of 3250 | 20 mm | 38 mm | 328,00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6319-0020 | Case of 1500 | 25 mm | 67 mm | 218,40 Online price 273,00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6319-0030 | Case of 4000 | 13 mm | 44 mm | 279,20 Online price 349,00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6319-0040 | Case of 500 | 51 mm | 102 mm | 244,00 Online price 305,00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Durable Polyolefin Labels
Note: For use with all writing devices except pencil. Test specific inks for suitability prior to use.
.