PCR Plate, 96-well, low profile, non-skirted, red
PCR Plate, 96-well, low profile, non-skirted, red
PCR Plate, 96-well, low profile, non-skirted, red
Thermo Scientific™

PCR Plate, 96-well, low profile, non-skirted, red

The low profile Thermo Scientific PCR plate (Red) has shorter wells than the standard profile plate (AB-0600), decreasing the 'deadRead more
Have Questions?
Catalog NumberQuantity
AB0700R25 Plates
Catalog number AB0700R
Price (INR)
11,399.00
Online offer
Ends: 31-Dec-2026
18,997.00
Save 7,598.00 (40%)
Each
Quantity:
25 Plates
Price (INR)
11,399.00
Online offer
Ends: 31-Dec-2026
18,997.00
Save 7,598.00 (40%)
Each
The low profile Thermo Scientific PCR plate (Red) has shorter wells than the standard profile plate (AB-0600), decreasing the 'dead space' between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. These low profile products are especially recommended for use with reaction volumes below 20 μL.

Features of low profile Thermo Scientific PCR plates

• Low profile to reduce dead space and to increase PCR efficiency
• Red coloration to facilitate sample tracking
• Available with black alpha-numeric lettering
• Improved access for liquid handling
• Maximum fill volume of 0.2 mL
• Available in assorted colors
• Compatible with standard multichannel pipettes.
• Cut corner: H12

Applications

• PCR

Related Products
PCR Plate, 96-well, low profile, non-skirted
PCR Plate, 96-well, low profile, non-skirted, blue
PCR Plate, 96-well, low profile, non-skirted, green
PCR Plate, 96-well, low profile, non-skirted, black
PCR Plate, 96-well, low profile, non-skirted, white
PCR Plate, 96-well, low profile, non-skirted, yellow
PCR Plate, 96-well, low profile, non-skirted, black lettering
PCR Plate, 96-well, non-skirted
PCR Plate, 96-well, non-skirted, white
PCR Plate, 96-well, non-skirted, blue
PCR Plate, 96-well, non-skirted, green
PCR Plate, 96-well, non-skirted, black
PCR Plate, 96-well, non-skirted, purple
PCR Plate, 96-well, non-skirted, red
PCR Plate, 96-well, non-skirted, yellow
PCR Plate, 96-well, non-skirted, black lettering
Specifications
Certifications/ComplianceCertified RNase/DNase-free
For Use With (Equipment)Real-Time PCR Systems or Thermal Cyclers
Packaging25 Plate
Product TypePCR Microplate
Quantity25 Plates
Reaction SpeedLow profile
Skirt StyleNon-skirt
Volume (Metric) Working0.1 mL
BarcodeNo Barcode
ColorRed
MaterialPolypropylene
No. of Wells96
Unit SizeEach