Isoprenaline hydrochloride, 98%, Thermo Scientific Chemicals
Isoprenaline hydrochloride, 98%, Thermo Scientific Chemicals
Isoprenaline hydrochloride, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Isoprenaline hydrochloride, 98%, Thermo Scientific Chemicals

Catalog NumberQuantity
43721025025g
4372100505g
437211000100g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 437210250
Price (JPY)
-
Quantity:
25g
Request bulk or custom format
Chemical Identifiers
CAS51-30-9
SpecificationsSpecification SheetSpecification Sheet
HPLC>=97.5 %
Appearance (Color)White to off-white
Appearance (Form)Powder
Melting point164°C to 170°C
Loss on drying=<1 %
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only