Econazole, 99%, Thermo Scientific Chemicals
Econazole, 99%, Thermo Scientific Chemicals
Econazole, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Econazole, 99%, Thermo Scientific Chemicals

Catalog NumberQuantity
45863025025g
4586300505g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 458630250
Price (JPY)
-
Quantity:
25g
Request bulk or custom format
Chemical Identifiers
CAS27220-47-9
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to off-white powder
HPLC>=98.5 %
Appearance (Form)Powder
Infrared spectrumConforms
Melting point88°C to 92°C
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only