MT Series Ventilated Centrifuges
Thermo Scientific™

MT Series Ventilated Centrifuges

Fast acceleration. Precision performance. Confidence in every spin.
Catalog NumberModelRotorMax. SpeedVoltage
75002571MT 17: General Use only24 x 1.5/2 mL13,300 rpm230 V
75002574MT 21: General Use only24 x 1.5/2 mL14,800 rpm230 V
75002575MT 21: General Use only 24 x 1.5/2 mL 14,800 rpm100 V
Catalog number 75002571
Price (JPY)
-
Model:
MT 17: General Use only
Rotor:
24 x 1.5/2 mL
Max. Speed:
13,300 rpm
Voltage:
230 V
Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Choose from seven optional rotors to find the ideal fit for your application, with two speed options.

Intuitive controls, easy-to-read displays, and fast one-click centrifuge lid closure simplify daily operation, while rapid acceleration and deceleration ensure efficient performance.

Lightweight engineered polymer rotors deliver outstanding corrosion resistance, complemented by ergonomic one-click rotor opening and closing. Transparent rotor design enhances safety, supported by certified Thermo Scientific™ ClickSeal™ biocontainment lids, and a unique dual-row rotor eliminates the need for adapters altogether.

Specifications
Certifications/ComplianceUL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Dimensions (L x W x H) Exterior35.2 x 24.3 x 22.5 cm
DisplayKeypad
Green TechnologyNo
ModelMT 17: General Use only
Net Weight12 kg
Noise Level<54 dBA
Rotor24 x 1.5/2 mL
Rotor IncludedYes
VentilatedYes
Voltage230 V
Capacity24 x 2 mL
Max. RCF17,000 x g
Max. Speed13,300 rpm
RefrigeratedNo
Unit SizeEach