Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Enable rapid identification by using Thermo Scientific™ Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials. Closures have no O-ring to fall out or contaminate contents and are free of toxic heavy metals. Permanently attached color coded inserts do not come in contact with vial contents. Vials (listed separately) and closures are pressure-tested together at 7.5psig.
Description | High-profile closures w/color coders for micro packaging vials |
Color | Blue |
Diameter (Metric) Outer | 11 mm |
Material | HDPE |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | HDPE |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Clear |
Diameter (Metric) Outer | 11 mm |
Material | HDPE |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | HDPE |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | White |
Diameter (Metric) Outer | 11 mm |
Material | HDPE |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | HDPE |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Yellow |
Diameter (Metric) Outer | 11 mm |
Material | HDPE |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | HDPE |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Orange |
Diameter (Metric) Outer | 11 mm |
Material | HDPE |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | HDPE |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Green |
Diameter (Metric) Outer | 11 mm |
Material | HDPE |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | HDPE |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Red |
Diameter (Metric) Outer | 11 mm |
Material | HDPE |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | HDPE |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Gold |
Diameter (Metric) Outer | 11 mm |
Material | HDPE |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | HDPE |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Purple |
Diameter (Metric) Outer | 11 mm |
Material | HDPE |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | HDPE |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Description | High-profile closures w/color coders for micro packaging vials |
Color | Natural |
Diameter (Metric) Outer | 11 mm |
Material | HDPE |
Sterility | Sterile |
No. per Case | 1000 |
No. per Pack | 500 |
Product Line | Nalgene |
Closure Material | HDPE |
Quantity | 500 Bag, 1000 Cs. |
Certifications/Compliance | ISO 13485:2016 |
Type | Closure |
Closure Size | 11 mm |
Unit Size | Case of 1000 |
Catalog Number | Specifications | Unit Size | Color | Price (CLP) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
342830-0116 | Case of 1000 | Blue | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342830-0110 | Case of 1000 | Clear | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342830-0111 | Case of 1000 | White | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342830-0112 | Case of 1000 | Yellow | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342830-0113 | Case of 1000 | Orange | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342830-0114 | Case of 1000 | Green | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342830-0115 | Case of 1000 | Red | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342830-0117 | Case of 1000 | Gold | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342830-0118 | Case of 1000 | Purple | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342830-0119 | Case of 1000 | Natural | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1000 per case. Order e-beam sterile vials separately (Cat. No. 342810).