Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials: Sterile, Bulk Pack
Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials: Sterile, Bulk Pack
Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials: Sterile, Bulk Pack
Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials: Sterile, Bulk Pack
Thermo Scientific™

Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials: Sterile, Bulk Pack

Enable rapid identification by using these high-profile closures with color coders. Offered in a variety of colors, closures have no O-ring to fall out or contaminate contents.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor
342830-0118Purple
342830-0110Clear
342830-0111White
342830-0112Yellow
342830-0113Orange
342830-0114Green
342830-0115Red
342830-0116Blue
342830-0117Gold
342830-0119Natural
342830-1110Teal
342830-5110Light Tan
342830-5114Light Green
342830-5116Light Blue
342830-5118Light Purple
Catalog number 342830-0118
Price (USD)
342.40
Online Exclusive
402.83
Save 60.43 (15%)
Case of 1000
Color:
Purple
Price (USD)
342.40
Online Exclusive
402.83
Save 60.43 (15%)
Case of 1000

Enable rapid identification by using Thermo Scientific™ Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials. Closures have no O-ring to fall out or contaminate contents and are free of toxic heavy metals. Permanently attached color coded inserts do not come in contact with vial contents. Vials (listed separately) and closures are pressure-tested together at 7.5psig.

Features:
  • Sterile to 10-6 SAL
  • Non-cytotoxic, non-pyrogenic
  • RNase/DNase Free
  • Leakproof† when used with Nalgene Micro Packaging Vials

Ordering Information:

Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1000 per case. Order e-beam sterile vials separately (Cat. No. 342810).

WARNING: Cancer – www.P65Warnings.ca.gov

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Certifications/ComplianceISO 13485:2016
Closure MaterialHDPE
Closure Size11 mm
DescriptionHigh-profile closures w/color coders for micro packaging vials
No. per Case1000
No. per Pack500
Product TypeClosure
ColorPurple
Diameter (Metric) Outer11 mm
MaterialHDPE
Product LineNalgene
Quantity500 Bag, 1000 Cs.
SterilitySterile
Unit SizeCase of 1000