Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Speed Range | 4000 to 8500 rpm |
Voltage | 115 V |
Temperature Range (Metric) | 5°C to 40°C |
Amplitude | 0.1 to 1 mm |
Product Type | Shaker |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Plug Type | US Plug |
Length (English) | 6.44 in. |
Length (Metric) | 16.35 cm |
Model | Teleshake 1536-8 |
Humidity Range | Up to 80% |
No. of Positions | 1 |
Unit Size | Each |
Speed Range | 4000 to 8500 rpm |
Voltage | 230 V |
Temperature Range (Metric) | 5°C to 40°C |
Amplitude | 0.1 to 1 mm |
Product Type | Shaker |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Plug Type | EU Plug |
Model | Teleshake 1536-8 |
Humidity Range | 80% at 5°C to 40°C |
No. of Positions | 1 |
Unit Size | Each |
Speed Range | 4000 to 8500 rpm |
Voltage | 230 V |
Temperature Range (Metric) | 5°C to 40°C |
Amplitude | 0.1 to 1 mm |
Product Type | Shaker |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Plug Type | UK Plug |
Length (English) | 2 in. |
Length (Metric) | 5 cm |
Model | Teleshake 1536-8 |
Humidity Range | Up to 80% |
No. of Positions | 1 |
Unit Size | Each |
Speed Range | 4000 to 8500 rpm |
Voltage | 100 V |
Temperature Range (Metric) | 5°C to 40°C |
Amplitude | 0.1 to 1 mm |
Product Type | Shaker |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Plug Type | JP Plug |
Model | Teleshake 1536-8 |
Humidity Range | Up to 80% |
No. of Positions | 1 |
Unit Size | Each |
Speed Range | 4000 to 8500 rpm |
Voltage | 230 V |
Temperature Range (Metric) | 5°C to 40°C |
Amplitude | 0.1 to 1 mm |
Product Type | Shaker |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Plug Type | EU Plug |
Length (English) | 2 in. |
Length (Metric) | 5 cm |
Model | Teleshake 1536-LIFT |
Humidity Range | 80% at 5°C to 40°C |
No. of Positions | 1 |
Unit Size | Each |
Speed Range | 4000 to 8500 rpm |
Voltage | 115 V |
Temperature Range (Metric) | 5°C to 40°C |
Amplitude | 0.1 to 1 mm |
Product Type | Shaker |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Plug Type | US Plug |
Model | Teleshake 1536-LIFT |
Humidity Range | Up to 80% |
No. of Positions | 1 |
Unit Size | Each |
Speed Range | 4000 to 8500 rpm |
Voltage | 230 V |
Temperature Range (Metric) | 5°C to 40°C |
Amplitude | 0.1 to 1 mm |
Product Type | Shaker |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Plug Type | UK Plug |
Model | Teleshake 1536-LIFT |
Humidity Range | Up to 80% |
No. of Positions | 1 |
Unit Size | Each |
Speed Range | 4000 to 8500 rpm |
Voltage | 100 V |
Temperature Range (Metric) | 5°C to 40°C |
Amplitude | 0.1 to 1 mm |
Product Type | Shaker |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Plug Type | JP Plug |
Model | Teleshake 1536-LIFT |
Humidity Range | Up to 80% |
No. of Positions | 1 |
Unit Size | Each |
Speed Range | 4000 to 8500 rpm |
Voltage | 230 V |
Temperature Range (Metric) | 5°C to 40°C |
Amplitude | 0.1 to 1 mm |
Product Type | Shaker |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Plug Type | UK Plug |
Model | Teleshake 1536-6 |
Humidity Range | Up to 80% |
No. of Positions | 1 |
Unit Size | Each |
Speed Range | 4000 to 8500 rpm |
Voltage | 100 V |
Temperature Range (Metric) | 5°C to 40°C |
Amplitude | 0.1 to 1 mm |
Product Type | Shaker |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Plug Type | JP Plug |
Model | Teleshake 1536-6 |
Humidity Range | Up to 80% |
No. of Positions | 1 |
Unit Size | Each |
產品號碼 | 規格 | Unit Size | Model | Voltage | Plug Type | 價格 (TWD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
50101684 | Each | Teleshake 1536-8 | 115 V | US Plug | 申請報價 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50101683 | Each | Teleshake 1536-8 | 230 V | EU Plug | 申請報價 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50101685 | Each | Teleshake 1536-8 | 230 V | UK Plug | 申請報價 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50101687 | Each | Teleshake 1536-8 | 100 V | JP Plug | 申請報價 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50101688 | Each | Teleshake 1536-LIFT | 230 V | EU Plug | 申請報價 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50101689 | Each | Teleshake 1536-LIFT | 115 V | US Plug | 申請報價 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50101690 | Each | Teleshake 1536-LIFT | 230 V | UK Plug | 申請報價 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50101692 | Each | Teleshake 1536-LIFT | 100 V | JP Plug | 申請報價 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50101853 | Each | Teleshake 1536-6 | 230 V | UK Plug | 申請報價 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
50101855 | Each | Teleshake 1536-6 | 100 V | JP Plug | 申請報價 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|