Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Natural |
Description | With stem and draw tube |
For Use With (Application) | Methanol |
Material | LDPE |
No. per Case | 24 |
No. per Pack | 6 |
Closure Color | Green |
Graduations | No |
Certifications/Compliance | Compliant with GHS Labeling Guidelines |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Product Type | Safety Wash Bottle |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | Yes |
Unit Size | Case of 24 |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Natural |
Description | With stem and draw tube |
For Use With (Application) | Deionized Water |
Material | LDPE |
No. per Case | 24 |
No. per Pack | 6 |
Closure Color | Natural |
Graduations | No |
Certifications/Compliance | Compliant with GHS Labeling Guidelines |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Product Type | Safety Wash Bottle |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | Yes |
Unit Size | Case of 24 |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | Yes |
Product Type | Safety Wash Bottle |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Natural |
Description | With stem and draw tube |
For Use With (Application) | Deionized Water |
Material | LDPE |
No. per Case | 24 |
No. per Pack | 6 |
Closure Color | Natural |
Graduations | No |
Certifications/Compliance | Compliant with GHS Labeling Guidelines |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Pack of 6 |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | Yes |
Product Type | Safety Wash Bottle |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Natural |
Description | With stem and draw tube |
For Use With (Application) | Isopropanol |
Material | LDPE |
No. per Case | 24 |
No. per Pack | 6 |
Closure Color | Yellow |
Graduations | No |
Certifications/Compliance | Compliant with GHS Labeling Guidelines |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Case of 24 |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Natural |
Description | With stem and draw tube |
For Use With (Application) | Distilled Water |
Material | LDPE |
No. per Case | 24 |
No. per Pack | 6 |
Closure Color | Natural |
Graduations | No |
Certifications/Compliance | Compliant with GHS Labeling Guidelines |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Product Type | Safety Wash Bottle |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | Yes |
Unit Size | Case of 24 |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | Yes |
Product Type | Safety Wash Bottle |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Natural |
Description | With stem and draw tube |
For Use With (Application) | Methanol |
Material | LDPE |
No. per Case | 24 |
No. per Pack | 6 |
Closure Color | Green |
Graduations | No |
Certifications/Compliance | Compliant with GHS Labeling Guidelines |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Pack of 6 |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | Yes |
Product Type | Safety Wash Bottle |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Natural |
Description | With stem and draw tube |
For Use With (Application) | Ethanol |
Material | LDPE |
No. per Case | 24 |
No. per Pack | 6 |
Closure Color | White |
Graduations | No |
Certifications/Compliance | Compliant with GHS Labeling Guidelines |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Case of 24 |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | Yes |
Product Type | Safety Wash Bottle |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Natural |
Description | With stem and draw tube |
For Use With (Application) | Ethanol |
Material | LDPE |
No. per Case | 24 |
No. per Pack | 6 |
Closure Color | White |
Graduations | No |
Certifications/Compliance | Compliant with GHS Labeling Guidelines |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Pack of 6 |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | White |
Description | With stem and draw tube |
For Use With (Application) | Sodium Hypochlorite |
Material | LDPE |
No. per Case | 24 |
No. per Pack | 6 |
Closure Color | White |
Graduations | No |
Certifications/Compliance | Compliant with GHS Labeling Guidelines |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Product Type | Safety Wash Bottle |
Closure Material | HDPE |
Closure Size | 28 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | Yes |
Unit Size | Case of 24 |
Closure Material | Polypropylene |
Closure Size | 28 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | Yes |
Product Type | Safety Wash Bottle |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent |
For Use With (Application) | Isopropanol |
Material | LDPE |
Packaging | Pack of 6 |
Closure Color | Yellow |
Certifications/Compliance | GHS Labeling Guidelines |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Pack of 6 |
Catalog Number | Specifications | Unit Size | Closure Color | For Use With (Application) | Price (EUR) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2428-0503 | Case of 24 | Green | Methanol | Price: 187,00 Online price: 149,60 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2428-0507 | Case of 24 | Natural | Deionized Water | Price: 187,00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2428-0507PK also known as 2428-0507 | Pack of 6 | Natural | Deionized Water | Price: 51,43 Online price: 32,48 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2428-0504 | Case of 24 | Yellow | Isopropanol | Price: 187,00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2428-0505 | Case of 24 | Natural | Distilled Water | Price: 187,00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2428-0503PK also known as 2428-0503 | Pack of 6 | Green | Methanol | Price: 51,43 Online price: 32,48 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2428-0502 | Case of 24 | White | Ethanol | Price: 187,00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2428-0502PK also known as 2428-0502 | Pack of 6 | White | Ethanol | Price: 51,43 Online price: 32,48 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2428-0506 | Case of 24 | White | Sodium Hypochlorite | Price: 187,00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2428-0504PK also known as 2428-0504 | Pack of 6 | Yellow | Isopropanol | Price: 51,43 Online price: 32,48 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|