Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Thermo Scientific™

Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling

Prevent chemical accidents in the lab with these Wash Bottles. Bottles are labeled following the Globally Harmonized System (GHS).
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호마개 색상Chemical Label제품 사이즈
2428-0502WhiteEthanolCase of 24
2428-0507NaturalDeionized WaterCase of 24
2428-0507PK
2428-0507으로도 사용됨
NaturalDeionized WaterPack of 6
2428-0504YellowIsopropanolCase of 24
2428-0505NaturalDistilled WaterCase of 24
2428-0503GreenMethanolCase of 24
2428-0503PK
2428-0503으로도 사용됨
GreenMethanolPack of 6
2428-0502PK
2428-0502으로도 사용됨
WhiteEthanolPack of 6
2428-0506WhiteSodium HypochloriteCase of 24
2428-0504PK
2428-0504으로도 사용됨
YellowIsopropanolPack of 6
2428-0506PK
2428-0506으로도 사용됨
WhiteSodium HypochloritePack of 6
2428-0505PK
2428-0505으로도 사용됨
NaturalDistilled WaterPack of 6
카탈로그 번호 2428-0502
제품 가격(KRW)
255,000
온라인 행사
Ends: 31-Dec-2026
300,000
할인액 45,000
Case of 24
마개 색상:
White
Chemical Label:
Ethanol
Unit Size:
Case of 24
제품 가격(KRW)
255,000
온라인 행사
Ends: 31-Dec-2026
300,000
할인액 45,000
Case of 24

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand LDPE Wash Bottles. Bottles are pre-labeled with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer common laboratory chemicals from manufacturers' containers. Self-venting wash bottles eliminate risk of bottles self-dispensing.

  • Bottles are made from high quality Nalgene materials for low extractables and long life in the lab
  • Printed with 100% Globally Harmonized System (GHS) chemical safety information.  No other system markings are used on the bottles, which eliminates confusion
  • Color coded for easy chemical  identification at a glance
  • Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
  • Self-venting, so contents stay in bottle with no risk of leakage
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service
Right-to-Understand Safety Wash Bottles for acetone and other organic solvents are available in FEP (part number 2429-0501) for better chemical compatibility and product longevity.
사양
오토클레이브 가능Not Autoclavable
용량16 oz., 500 mL
용량(영국식 단위)16 oz.
인증/적합성Compliant with GHS Labeling Guidelines
마개 색상White
마개 재질Polypropylene
마개 크기28 mm
마개 유형Screw Cap
설명With stem and draw tube
눈금No
케이스당 수24
팩당 수6
제품 유형Safety Wash Bottle
형상Cylindrical
마개 디스펜싱을 통해Yes
용량(미터법)500 mL
Chemical LabelEthanol
Closure IncludedYes
색상Natural
GraduatedNo
물질LDPE
마우스Narrow
Unit SizeCase of 24