Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Thermo Scientific™

Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling

Prevent chemical accidents in the lab with these Wash Bottles. Bottles are labeled following the Globally Harmonized System (GHS).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure ColorChemical LabelUnit Size
2428-0506WhiteSodium HypochloriteCase of 24
2428-0507NaturalDeionized WaterCase of 24
2428-0507PK
also known as 2428-0507
NaturalDeionized WaterPack of 6
2428-0504YellowIsopropanolCase of 24
2428-0505NaturalDistilled WaterCase of 24
2428-0503GreenMethanolCase of 24
2428-0503PK
also known as 2428-0503
GreenMethanolPack of 6
2428-0502WhiteEthanolCase of 24
2428-0502PK
also known as 2428-0502
WhiteEthanolPack of 6
2428-0506PK
also known as 2428-0506
WhiteSodium HypochloritePack of 6
2428-0505PK
also known as 2428-0505
NaturalDistilled WaterPack of 6
Catalog number 2428-0506
Price (USD)
262.80
Online exclusive
307.00
Save 44.20
Case of 24
Closure Color:
White
Chemical Label:
Sodium Hypochlorite
Unit Size:
Case of 24
Price (USD)
262.80
Online exclusive
307.00
Save 44.20
Case of 24

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand LDPE Wash Bottles. Bottles are pre-labeled with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer common laboratory chemicals from manufacturers' containers. Self-venting wash bottles eliminate risk of bottles self-dispensing.

  • Bottles are made from high quality Nalgene materials for low extractables and long life in the lab
  • Printed with 100% Globally Harmonized System (GHS) chemical safety information.  No other system markings are used on the bottles, which eliminates confusion
  • Color coded for easy chemical  identification at a glance
  • Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
  • Self-venting, so contents stay in bottle with no risk of leakage
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service
Right-to-Understand Safety Wash Bottles for acetone and other organic solvents are available in FEP (part number 2429-0501) for better chemical compatibility and product longevity.
Specifications
AutoclavableNot Autoclavable
Capacity16 oz., 500 mL
Capacity (English)16 oz.
Certifications/ComplianceCompliant with GHS Labeling Guidelines
Closure ColorWhite
Closure MaterialHDPE
Closure Size28 mm
Closure TypeScrew Cap
DescriptionWith stem and draw tube
GraduationsNo
No. per Case24
No. per Pack6
Product TypeSafety Wash Bottle
ShapeCylindrical
Through the Closure DispensingYes
Capacity (Metric)500 mL
Chemical LabelSodium Hypochlorite
Closure IncludedYes
ColorWhite
GraduatedNo
MaterialLDPE
MouthNarrow
Unit SizeCase of 24