Lead wire, 1.0mm (0.04 in.) dia., 99.9% (metals basis), Thermo Scientific Chemicals
Lead wire, 1.0mm (0.04 in.) dia., 99.9% (metals basis), Thermo Scientific Chemicals
Lead wire, 1.0mm (0.04 in.) dia., 99.9% (metals basis), Thermo Scientific Chemicals
Lead wire, 1.0mm (0.04 in.) dia., 99.9% (metals basis), Thermo Scientific Chemicals
Thermo Scientific Chemicals

Lead wire, 1.0mm (0.04 in.) dia., 99.9% (metals basis), Thermo Scientific Chemicals

Form: approx. 8.9g/m
製品番号(カタログ番号)数量
012605.G9
または、製品番号012605-G9
25 m
製品番号(カタログ番号) 012605.G9
または、製品番号012605-G9
価格(JPY)
-
見積もりを依頼する
数量:
25 m
一括またはカスタム形式をリクエストする
仕様
外見Gray wire
定量パーセント範囲99.9% (Metals basis)
CAS7439-92-1
ChEBICHEBI:27889
化学物質名または材質Lead
さらに表示
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only