Product Image
Thermo Scientific Chemicals

Sieve Pans, polished brass, 1in deep

For use with USA Standard Sieve
直径(メートル法)外径:
7.62 cm
20.3 cm
30.4 cm
製品番号(カタログ番号) 039999.NR
または、製品番号039999-NR
価格(JPY)
-
直径(メートル法)外径:
20.3 cm
一括またはカスタム形式をリクエストする
仕様
奥行き(ヤードポンド法)1 in.
奥行き(メートル法)2.54 cm
使用対象 (装置)USA Standard Sieve
直径(ヤードポンド法)外径8 in.
直径(メートル法)外径20.3 cm
さらに表示

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only