Product Image
Thermo Scientific Chemicals

Copper Beryllium foil, alloy C17200, 0.15mm (0.006in) thick

 
製品番号(カタログ番号)数量
041912.GT150 x 150 mm
製品番号(カタログ番号) 041912.GT
価格(JPY)
-
数量:
150 x 150 mm
一括またはカスタム形式をリクエストする
仕様
平均モル重量またはモル重量範囲Cu:Be; 98.1:1.9 wt%
化学物質名または材質Copper Beryllium foil
健康被害1H317-H332-H335-H350i-H373
健康被害2GHS H Statement
H350-H373-H332-H317
May cause cancer.
May cause damage to organs through prolonged or repeated exposure.
Harmful if inhaled.
May cause an allergic skin reaction.
健康被害3P201-P202-P260-P271-P272-P280g-P281-P302+P352-P304+P340-P308+P313-P333+P313-P363-P501c
さらに表示
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only