Quartz tubing, fused, 12mm (0.472in) OD, 8mm (0.315in) ID
Thermo Scientific Chemicals

Quartz tubing, fused, 12mm (0.472in) OD, 8mm (0.315in) ID

Manufactured by fusing naturally occurring crystalline silica
直径(メートル法)外径:
6.35 mm
12 mm
12.7 mm
19 mm
25 mm
全体の長さ(メートル法):
すべて表示
30.4 cm
122 cm
製品番号(カタログ番号) 042275.NK
または、製品番号042275-NK
価格(JPY)
-
直径(メートル法)外径:
6.35 mm
全体の長さ(メートル法):
30.4 cm
一括またはカスタム形式をリクエストする
仕様
直径(ヤードポンド法)外径0.25 in.
直径(メートル法)外径6.35 mm
材料Fused Quartz
全体の長さ(メートル法)30.4 cm
製品タイプFused Quartz Tubing
さらに表示
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only