Fiberlite F10-4 x 1000 LEX Fixed Angle Rotor with Auto-Lock for LYNX 4000 and 6000 Superspeed Centrifuges
Thermo Scientific™

Fiberlite F10-4 x 1000 LEX Fixed Angle Rotor with Auto-Lock for LYNX 4000 and 6000 Superspeed Centrifuges

Process lower-volume samples with this innovative fixed angle rotor which offers rotor support adapters for tubes from 1.5 to 50mL.
Have Questions?
Número do catálogoCapacity
096-0410754 x 1000 mL
Número do catálogo 096-041075
Preço (BRL)
-
Capacity:
4 x 1000 mL

Process lower-volume samples with the innovative Thermo Scientific™ Fiberlite™ F10-4 x 1000 LEX Fixed Angle Rotor, which offers rotor support adapters for tubes from 1.5 to 50mL. A lightweight carbon fiber construction allows for a unique rotor design not possible with metal, while corrosion and fatigue-resistance secures the rotor's structural integrity. Backed by a 15-year warranty.

Auto-Lock Rotor Exchange

  • Secure, push-button rotor exchange in less than 3 seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Auto-ID Instant Rotor Identification

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Especificações
Angle20°
DescriptionFiberlite F10-4x1000 LEX Fixed Angle Rotor
For Use With (Equipment)Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
K Factor4,358
Max. Tube Diameter98 mm
Max. Tube Length195 mm
Net Weight24.0 lb. (10.9 kg)
Radius (Metric)167 mm
Radius (Metric) Min.26 mm
BiocontainmentYes
Capacity4 x 1000 mL
MaterialCarbon Fiber Composite
Max. RCF20,584 x g
Max. Speed10,500 rpm
TypeFixed Angle Rotor
Unit SizeEach

Frequently asked questions (FAQs)

How long will the delivery take?

It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.

What is the warranty on Fiberlite rotors and metal rotors used with LYNX centrifuges?

Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years

Where can I find chemical resistance information for the rotors and accessories?

Chemical resistance charts are included in the user manual and additional information is available through technical support.

How can I know what tubes can be used in my LYNX rotors?

The rotor guide of LYNX centrifuges is available on the product page under #documents