Fiberlite F55-12x1.5 MUC Micro-Ultracentrifuge Rotor
Thermo Scientific™

Fiberlite F55-12x1.5 MUC Micro-Ultracentrifuge Rotor

It is an effective choice for micro-volume separation of protein, virus, as well as lipemia removal in blood samples piror to biochemical tests.
製品番号(カタログ番号)容量
096-12703312 x 1.5 mL
製品番号(カタログ番号) 096-127033
価格(JPY)
-
容量:
12 x 1.5 mL
As an unique, lightweight and fatique-resistant carbon fiber rotor, Fiberlite F55-12x1.5 MUC can run at maximum g-force at 221,575 xg and speed at 55, 000 rpm. It is an effective choice for micro-volume separation of protein, virus, as well as lipemia removal in blood samples piror to biochemical tests.
  • Maximum g-force at 221,575 xg and speed at 55, 000 rpm
  • For micro-volume separation of protein, virus, as well as lipemia removal in blood samples prior to biochemical tests
仕様
使用対象 (装置)Sorvall MTX / MX+ series micro-ultracentrifuge
BiocontainmentNo
容量12 x 1.5 mL
材料Carbon Fiber Composite
最大相対遠心加速度221,575 xg
最高速度55,000 rpm
タイプFixed Angle Rotor
Unit SizeEach