Search
Search

| 製品番号(カタログ番号) | 製品タイプ | フローサイトメーターレーザーライン | 波長 |
|---|---|---|---|
| 100022774S | Dichroic Filter | 561 nm | 740 nm (Cut-off) |
| 100022768S | Neutral Density Filter | 488 nm | 483 to 493 nm |
| 100022769S | Dichroic Filter | 405 nm | 495 nm (Cut-off) |
| 100022770S | Dichroic Filter | 488 nm | 555 nm (Cut-off) |
| 100022771S | Dichroic Filter | 561 nm | 600 nm (Cut-off) |
| 100022772S | Dichroic Filter | 561 nm | 650 nm (Cut-off) |
| 100022773S | Dichroic Filter | 637 nm | 690 nm (Cut-off) |
| 100022758S | Emission Filter | 488 nm | 515 to 545 nm |
| 100022759S | Emission Filter | 561 nm | 577 to 593 nm |
| 100022763S | Emission Filter | 637 nm | 663 to 677 nm |
| 100022752S | Dichroic Longpass Filter | 405 nm | 413 nm (Cut-off) |
| 100022753S | Dichroic Longpass Filter | 405 nm | 496 nm (Cut-off) |
| 100022754S | Dichroic Longpass Filter | 561 nm | 569 nm (Cut-off) |
| 100022755S | Dichroic Longpass Filter | 637 nm | 646 nm (Cut-off) |
| 100022756S | Emission Filter | 405 nm | 415 to 465 nm |
| 100022757S | Emission Filter | 405 nm | 500 to 525 nm |
| 100022760S | Emission Filter | 488 nm | 570 to 610 nm |
| 100022761S | Emission Filter | 405 nm | 579 to 627 nm |
| 100022762S | Emission Filter | 561 nm | 613 to 628 nm |
| 100022764S | Emission Filter | 488 nm | 675 to 715 nm |
| 100022765S | Emission Filter | 405 nm | 685 to 735 nm |
| 100022766S | Emission Filter | 488 nm, 561 nm | 750 to 810 nm |
| 100022767S | Emission Filter | 637 nm | 705 to 735 nm |
| A28874 | Filter Kit | 405 nm, 488 nm, 561 nm, 637 nm | Not Available |
The Attune NxT Acoustic Focusing Cytometer was designed to allow users to easily customize the instrument's optical layout to meet experiment needs or panel requirements.
Features and benefits
Dichroic mirrors are specialized optical components that are used to reflect and direct light to ensure that emitted light from a sample is detected by the detectors. These mirrors come in in two main types: long pass and short pass.
Emission filters are designed to selectively permit the passage of specific wavelengths of light emitted by a fluorescent sample, while blocking other wavelengths, especially the excitation light.
Unable to find the optical filter that you need? The Attune NxT Custom Filter Holder Kit allows you to make custom emission or dichroic filters in order to customize the optical configuration of the instrument. Each kit contains sufficient parts to make two emission filters and two dichroic filters. The kit includes instructions for attaching the filter to the filter blade but does not include the glass filter.