TRACE™ 1600 Auxiliary Oven
Thermo Scientific™

TRACE™ 1600 Auxiliary Oven

Use up to four conventional detectors simultaneously with the high-capacity, multi-valve, multi-column Thermo Scientific™ TRACE™ 1600 Auxiliary Oven.

Have Questions?
Catalog NumberType
14800900TRACE 1600 Auxiliary Oven
Catalog number 14800900
Price (USD)
-
Type:
TRACE 1600 Auxiliary Oven

Designed to meet the specific needs of the chemical and petrochemical industries, the Thermo Scientific™ TRACE™ 1600 Auxiliary Oven enhances capabilities with multi-detector and multi-column options. As an additional module of the Thermo Scientific™ TRACE™ 1600 Series GC, it is mounted on the right side of the gas chromatograph with the possibility for a mass spectrometer connection on the other side. It further expands GC capabilities and can reach 300°C. It covers any possible multi-column applications and standard methodologies and is compatible with up to eight diaphragm valves or six rotary valves.

Increase Productivity and Connectivity with Flexible Options

Mount Two Additional iConnect™ Detectors (optional)

  • Enables hosting two two-channel analyses into a single system
  • Enables addition of sulfur species determination to common refinery gas analyses (RGA)

Connect Multiple Sample Sources (optional)

  • Heated and unheated
  • Deliver samples into the auxiliary oven chamber directly via a large heated transfer line

Add the Smaller Oven Chamber (optional)

  • Placed inside the TRACE 1600 Auxiliary Oven
  • Protects delicate column phases in a dedicated heated zone
  • Use an optional methanizer employing a high-conversion rate nickel catalyst to significantly increase sensitivity of permanent gases like CO and CO2 by flame ionization detection
Specifications
DescriptionOptional Modules: Secondary Column Oven, Methanizer, 2 Additional iConnect Detectors, External Connections for Sampling (Front) and (Back)
DisplayPower LED Indicator
Height (Metric)45 cm
IncludesUp to 8 diaphragm valves or up to 6 rotary valves; Eight numbered seats for the installation of up to eight heated needle valves, or up to eight sample inlet fittings
Length (Metric)67 cm
Shipping Weight (Metric)27 kg, without columns, valves, or optional modules
Width (Metric)31 cm
Temperature (Metric)30°C to 300°C
TypeTRACE 1600 Auxiliary Oven
Voltage110/240 V
Unit Size-