P 383 Neutron Generator
P 383 Neutron Generator
P 383 Neutron Generator
Thermo Scientific™

P 383 Neutron Generator

The Thermo Scientific™ P 383 Neutron Generator maximizes efficiency with higher output, modern digital control, excellent economics, and higher flux at the target plane.
製品番号(カタログ番号)構成詳細
153993-G1OEM-type available
製品番号(カタログ番号) 153993-G1
価格(JPY)
-
構成詳細:
OEM-type available
Thermo Scientific™ P 383 Neutron Generator incorporates the next-generation of digital control and produces the highest yield that doesn't require active cooling. The P 383 is compact and has very good operating economies because of its long-life neutron tube design. It has low power requirements and may be operated from battery or vehicle power sources. It is available with either a Deuterium-Tritium (DT) or a Deuterium-Deuterium (DD) neutron tube.The P 383 is designed for longevity and lifetime cost savings. It has higher output, modern digital control, advanced functions, excellent economics, higher flux at the target plane.
Suitable Applications:
  • Explosives detection
  • Bulk materials analysis
  • Chemical weapons detection
  • WMD detection
  • UXO analysis
  • Contraband detection
  • Vehicle inspection

This product has a DOT Special Permit, which allows it to ship fully pressurized, simplifying transport logistics and planning.

仕様
構成詳細OEM-type available
寸法Accelerator head: L X D: 16.5 x 4 in. (420 x 102 mm), Electronics Enclosure: 19.3 x 7 x 7 in. (490 x 178 x 178 mm)
電子工学詳細Low power, less than 50 W
最小パルス幅Pulse rise/fall time: Less than 1.5 / 0.5 μs
動作モードAnalysis methods: inelastic scattering, thermal capture, delayed activation
電源Integrated high voltage
パルス範囲250 Hz to 20 kHz, continuous
ソフトウェア詳細Ethernet Communications, Open Source text or GUI
標準寿命1200 hours at 1×10&sup8; n/s
標準的なチューブ寿命Longer tube life
収量Maximum yield of 3E+08 n/s
Unit SizeEach