Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets
Actual product may vary
Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets
Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets
Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets
Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets
Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets
Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets
Thermo Scientific™

Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets

Optimize configuration flexibility of 1300 Series A2 Class II Biological Safety Cabinets with these optional stands, UV-lighting, arm rests, foot rests, valves and piping.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
19113024 ft. Cabinet Adjustable Stand
191127Footrest
19113036 ft. Cabinet Adjustable Stand
1911304Comb. Gas Valve - Universal Piping
1911305Noncomb Gas Valve - Universal Piping
1911306Vacuum Valve, Universal Piping
1911307Water Valve for Universal Piping
1911308Combustible Gas Valve, Std
1911309Noncombustible Gas Valve, Std
1911310Vacuum Valve, Std
1911311Water Valve, Std
1911312IV Bag Holder Kit
1911313Armrest
1911316Thimble Duct Exh Tran, 3/4/5 ft. Cab
1911317Thimble Duct Exh Trans, 6 ft. Cab
1911318UV Light Option, Qi
1911319UV Light, 3/4 ft. Cabinet
1911321Exhaust Piping, Right, 1355/1385
1911322Rolling Caster Stand, 4 ft. Cabinet
1911346Rolling Caster Stand, 6 ft. Cabinet
1911367Exhaust Piping, Right, 1357/387
1911368UV Light for 6 ft. Cabinet
1911369Exhaust Piping, Left, 1355/1385
1911370Exhaust Piping, Left, 1357/1387
1911381Air, Gas Piping, Right, 1345/1375
1911382Air, Gas Piping, Left, 1345/1375
1911383Air, Gas Piping, Right, 1347/1377
1911384Air, Gas Piping, Left, 1347/1377
1911389Air, Gas Piping, All, 1345/1375
1911391Air, Gas Piping, All, 1347/1377
50119128Electric Adj Stand, 6 ft. Cabinet
Catalog number 1911302
Price (MXN)
-
Product Type:
4 ft. Cabinet Adjustable Stand

Utilize these Thermo Scientific™ Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets to increase the flexibility of said cabinets. Accessories include optional stands, UV-lighting, arm rests foot rests, valves and piping.

Stands

  • Manual and electric stands provide comfortable work surface height of 30-37in. (75-95cm) for seated or standing applications
  • Manual stands are adjustable in 1in. increments; electric stands are infinitely adjustable
  • Rolling caster stand provides comfortable fixed worksurface height of 34in. (86cm) for seated applications; designed for limited cabinet mobility for cleaning purposes
  • Stands are included with packages

UV Light

  • Provides safe and easy method for cabinet disinfection
  • Factory-installed; order with cabinet
  • Included with packages

Armrest and Footrest

  • Stainless-steel armrests (set of two) provide ergonomic forearm support and extended reach inside cabinet with less airflow disruption; included with packages
  • Footrest provides ergonomic foot and posture support during seated use

IV Bag Holder Kit

  • Bar and 12 hooks
  • For hanging IV bags near interior ceiling of cabinet

Valves

  • For standard applications or universal piping
  • Standard-application valves have long stem pipe fitting appropriate for side-access media services
  • Short piping stem on universal-piping valves will not penetrate cabinet side wall
  • Combustible gas valve: Rated for combustible gas dispensing inside cabinet chamber
  • Noncombustible gas valve: Rated for noncombustible gas dispensing inside cabinet chamber
  • Vacuum valve: Rated for routing vacuum inside cabinet chamber
  • Water valve: Rated for water dispensing inside cabinet chamber

Thimble Exhaust Duct Transition

  • Allows cabinet to be connected to an external exhaust for removal of volatile toxic chemicals or radionuclides used in cabinet
  • Method recommended by NSF/ANSI™ 49 for externally exhausting Class II, Type A2 biological safety cabinets

Universal Piping for Exhaust Systems

  • Allows cabinet to be connected to an external exhaust for removal of volatile toxic chemicals or radionuclides used in cabinet
  • Factory-installed; must be ordered with cabinet

Universal Piping for Air/Gas Service

  • Allows air and gas service to be piped through top, sides, or bottom of cabinet to minimize side-to-side footprint of cabinet utility piping
  • Two pre-plumbed service ports per side only
  • Factory-installed; must be ordered with cabinet
  • For cabinets with stainless-steel liners, specify using unique part number rather than ordering left and right side separately
Specifications
DescriptionManual Adjustable Stand for 4 ft. Cabinet
For Use With (Equipment)Bio Safety Cabinet
Height (English)30 in. to 37 in.
Product Type4 ft. Cabinet Adjustable Stand
Certifications/ComplianceNSF/ANSI 49, Class II Type A2
Unit SizeEach