Conserve space with Thermo Scientific™ Nalgene™ Square Narrow-Mouth HDPE Bottles with Closure. HDPE bottles are the most chemically and break resistant of all Nalgene square bottles, yet are economically priced for a wide range of lab uses. They are made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Natural Translucent |
Description | Narrow-Mouth Square Bottle |
Diameter (English) | 1.5 in. |
Diameter (English) Inner Neck | 0.5 in. |
Diameter (Metric) Inner Neck | 14 mm |
Includes | Leakproof polypropylene screw closures |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Type | Narrow Mouth Bottle |
Closure Color | Natural, translucent |
Graduations | Yes |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Closure Size | 20 mm |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 38 mm |
Graduated | Yes |
Height (English) | 2.5 in. |
Height (Metric) | 64 mm |
Mouth | Narrow |
Through the Closure Dispensing | No |
Width (English) | 1.52 in. |
ACT Label | Yes |
Unit Size | Pack of 12 |
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Natural Translucent |
Description | Narrow-Mouth Square Bottle |
Diameter (English) | 1.5 in. |
Diameter (English) Inner Neck | 0.5 in. |
Diameter (Metric) Inner Neck | 14 mm |
Includes | Leakproof polypropylene screw closures |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Type | Narrow Mouth Bottle |
Closure Color | Natural, translucent |
Graduations | Yes |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Closure Size | 20 mm |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 38 mm |
Graduated | Yes |
Height (English) | 2.5 in. |
Height (Metric) | 64 mm |
Mouth | Narrow |
Through the Closure Dispensing | No |
Width (English) | 1.52 in. |
ACT Label | Yes |
Unit Size | Case of 72 |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Natural Translucent |
Description | Narrow-Mouth Square Bottle |
Diameter (English) | 1.6 in. |
Diameter (English) Inner Neck | 0.7 in. |
Diameter (Metric) Inner Neck | 18 mm |
Includes | Leakproof polypropylene screw closures |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Type | Narrow Mouth Bottle |
Closure Color | Natural, translucent |
Graduations | Yes |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Closure Size | 24 mm |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 41 mm |
Graduated | Yes |
Height (English) | 3.2 in. |
Height (Metric) | 83 mm |
Mouth | Narrow |
Shape | Square |
Through the Closure Dispensing | No |
Width (English) | 1.61 in. |
ACT Label | Yes |
Unit Size | Case of 72 |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Natural Translucent |
Description | Narrow-Mouth Square Bottle |
Diameter (English) | 1.6 in. |
Diameter (English) Inner Neck | 0.7 in. |
Diameter (Metric) Inner Neck | 18 mm |
Includes | Leakproof polypropylene screw closures |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Type | Narrow Mouth Bottle |
Closure Color | Natural, translucent |
Graduations | Yes |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Closure Size | 24 mm |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 41 mm |
Graduated | Yes |
Height (English) | 3.2 in. |
Height (Metric) | 83 mm |
Mouth | Narrow |
Shape | Square |
Through the Closure Dispensing | No |
Width (English) | 1.61 in. |
ACT Label | Yes |
Unit Size | Pack of 12 |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Natural Translucent |
Description | Narrow-Mouth Square Bottle |
Diameter (English) | 2.1 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Includes | Leakproof polypropylene screw closures |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Type | Narrow Mouth Bottle |
Closure Color | Natural, translucent |
Graduations | Yes |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Closure Size | 38-430 mm |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 53 mm |
Graduated | Yes |
Height (English) | 4.3 in. |
Height (Metric) | 109 mm |
Mouth | Narrow |
Shape | Square |
Through the Closure Dispensing | No |
Width (English) | 2.12 in. |
ACT Label | Yes |
Unit Size | Case of 72 |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Natural Translucent |
Description | Narrow-Mouth Square Bottle |
Diameter (English) | 2.1 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Includes | Leakproof polypropylene screw closures |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Type | Narrow Mouth Bottle |
Closure Color | Natural, translucent |
Graduations | Yes |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Closure Size | 38-430 mm |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 53 mm |
Graduated | Yes |
Height (English) | 4.3 in. |
Height (Metric) | 109 mm |
Mouth | Narrow |
Shape | Square |
Through the Closure Dispensing | No |
Width (English) | 2.12 in. |
ACT Label | Yes |
Unit Size | Pack of 12 |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Natural Translucent |
Description | Narrow-Mouth Square Bottle |
Diameter (English) | 2.4 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Includes | Leakproof polypropylene screw closures |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Type | Narrow Mouth Bottle |
Closure Color | Natural, translucent |
Graduations | Yes |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Closure Size | 38-430 mm |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 61 mm |
Graduated | Yes |
Height (English) | 5.7 in. |
Height (Metric) | 146 mm |
Mouth | Narrow |
Shape | Square |
Through the Closure Dispensing | No |
Width (English) | 2.41 in. |
ACT Label | Yes |
Unit Size | Case of 72 |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Natural Translucent |
Description | Narrow-Mouth Square Bottle |
Diameter (English) | 2.4 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Includes | Leakproof polypropylene screw closures |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Type | Narrow Mouth Bottle |
Closure Color | Natural, translucent |
Graduations | Yes |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Closure Size | 38-430 mm |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 61 mm |
Graduated | Yes |
Height (English) | 5.7 in. |
Height (Metric) | 146 mm |
Mouth | Narrow |
Shape | Square |
Through the Closure Dispensing | No |
Width (English) | 2.41 in. |
ACT Label | Yes |
Unit Size | Pack of 12 |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Natural Translucent |
Description | Narrow-Mouth Square Bottle |
Diameter (English) | 2.9 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Includes | Leakproof polypropylene screw closures |
Material | HDPE |
No. per Case | 48 |
No. per Pack | 12 |
Sterility | Non-sterile |
Type | Narrow Mouth Bottle |
Closure Color | Natural, translucent |
Graduations | Yes |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Closure Size | 38-430 mm |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 74 mm |
Graduated | Yes |
Height (English) | 6.9 in. |
Height (Metric) | 178 mm |
Mouth | Narrow |
Shape | Square |
Through the Closure Dispensing | No |
Width (English) | 2.93 in. |
ACT Label | Yes |
Unit Size | Case of 48 |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Natural Translucent |
Description | Narrow-Mouth Square Bottle |
Diameter (English) | 2.9 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
Includes | Leakproof polypropylene screw closures |
Material | HDPE |
No. per Case | 48 |
No. per Pack | 12 |
Sterility | Non-sterile |
Type | Narrow Mouth Bottle |
Closure Color | Natural, translucent |
Graduations | Yes |
Certifications/Compliance | USP Class VI; FDA - 21 CFR |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Closure Size | 38-430 mm |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 74 mm |
Graduated | Yes |
Height (English) | 6.9 in. |
Height (Metric) | 178 mm |
Mouth | Narrow |
Shape | Square |
Through the Closure Dispensing | No |
Width (English) | 2.93 in. |
ACT Label | Yes |
Unit Size | Pack of 12 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Closure Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2018-0030PK also known as 2018-0030 | Pack of 12 | 30 mL | 20 mm | Price: 27.40 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2018-0030 | Case of 72 | 30 mL | 20 mm | Price: 140.00 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2018-0060 | Case of 72 | 60 mL | 24 mm | Price: 143.00 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2018-0060PK also known as 2018-0060 | Pack of 12 | 60 mL | 24 mm | Price: 28.10 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2018-0125 | Case of 72 | 125 mL | 38-430 mm | Price: 172.00 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2018-0125PK also known as 2018-0125 | Pack of 12 | 125 mL | 38-430 mm | Price: 33.90 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2018-0250 | Case of 72 | 250 mL | 38-430 mm | Price: 264.00 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2018-0250PK also known as 2018-0250 | Pack of 12 | 250 mL | 38-430 mm | Price: 51.70 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2018-0500 | Case of 48 | 500 mL | 38-430 mm | Price: 240.00 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2018-0500PK also known as 2018-0500 | Pack of 12 | 500 mL | 38-430 mm | Price: 70.90 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Leakproof† Polypropylene Screw Caps
Note:
Nalgene LDPE, HDPE, PP and PMP containers can be used for long-term storage, but direct UV exposure should be avoided
Recycling Information:
Nalgene reusable HDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene HDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE bottles.