Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure
Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure
Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure
Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure
Thermo Scientific™

Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure

Use these narrow-mouth HDPE bottles, which are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation, as a cost-effective alternative to fluoropolymer containers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
2097-0008250 mL24 mm
2097-0016500 mL28 mm
2097-00321 L38-430 mm
2097-00052 L38-430 mm
2097-00104 L38-430 mm
Catalog number 2097-0008
Price (BRL)
-
Capacity (Metric):
250 mL
Closure Size:
24 mm

Use Thermo Scientific™ Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure, which are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation, as a cost-effective alternative to fluoropolymer containers. Fluorination enhances long-term container performance, prevents permeation loss and yields lower extractables and is leakproof† when used with Nalgene closures.

  • Fluorinated to enhance long-term performance and prevent solvent permeation loss
  • Constructed with heavy-duty walls that are safe, durable and resistant to splitting and punctures
  • Leakproof† when used with Nalgene closures
Note: The fluorination process leaves the bottle with a matte finish and light yellow coloration. This is normal for fluorinated bottles.


Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity (English)8 oz.
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure MaterialFluorinated Polypropylene
Closure Size24 mm
Closure TypeScrew Cap
DescriptionNarrow Mouth Bottle
Diameter (Metric)61 mm
Diameter (Metric) Inner Neck18 mm
Height (English)5.22 in.
Height (Metric)133 mm
No. per Case72
No. per Pack12
Product TypeNarrow Mouth Bottle
ShapeRound
Through the Closure DispensingNo
Width (English)2.4 in.
Capacity (Metric)250 mL
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialFluorinated HDPE
MouthNarrow
SterilityNon-sterile
Unit SizeCase of 72

Frequently asked questions (FAQs)

To what level are your FLPE fluorinated containers processed?

All of our fluorinated products are processed to Level 5.