HyPURITY™ ADVANCE™ HPLC Columns, 5μm Particle Size

HyPURITY™ ADVANCE™ HPLC Columns, 5μm Particle Size

Use this specialty C8 column for separating compounds showing poor peak shape with traditional alkyl bonded phases.
製品番号(カタログ番号)長さ(メートル法)直径(メートル法)
21005-154630150 mm4.6 mm
21005-05463050 mm4.6 mm
21005-254630250 mm4.6 mm
21005-104630100 mm4.6 mm
21005-102130100 mm2.1 mm
製品番号(カタログ番号) 21005-154630
価格(JPY)
62,460
キャンペーン価格
Ends: 26-Jun-2026
104,100
割引額 41,640 (40%)
Each
長さ(メートル法):
150 mm
直径(メートル法):
4.6 mm

Thermo Scientific™ HyPURITY ADVANCE™ HPLC columns combine the outstanding performance of our HyPURITY 190Å silica with a C8 reversed phase chemistry. This specialized packing with polar embedded character is well suited for LC/MS applications. The polar group protects the surface silanols from interaction with polar analytes and provides an alternate selectivity with excellent performance for compounds showing poor peak shape with traditional alkyl bonded phases such as C18.

HyPURITY ADVANCE HPLC columns offer:

  • A polar embedded stationary phase for alternate selectivity
  • Ideal for high throughput fast analyses
  • Enhanced aqueous stability
  • Exceptional peak shape for acids, bases and chelators
  • 3μm and 5μm particle sizes available in a wide range of column geometries
  • Suitable for LC/MS due to exceptionally low bleed
  • Ideally suited to a variety of pharmaceutical applications
仕様
カラムタイプReversed Phase
梱包材Silica
固定相C8
表面積200 m²/g
USPタイプL7
炭素含量9%
直径(メートル法)4.6 mm
長さ(メートル法)150 mm
粒子径5 μm
Reversed Phase
孔径180 Å
Unit SizeEach