ART™ Barrier Extended Length Pipette Tips
ART™ Barrier Extended Length Pipette Tips
ART™ Barrier Extended Length Pipette Tips
ART™ Barrier Extended Length Pipette Tips
ART™ Barrier Extended Length Pipette Tips
ART™ Barrier Extended Length Pipette Tips
Thermo Scientific™

ART™ Barrier Extended Length Pipette Tips

Perform pipetting accurately and consistently with Thermo Scientific™ ART™ Extended Length Barrier Pipette Tips, which seal when exposed to potential contaminants.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)ModelTip StyleFit for PurposeUnit Size
2179-05-HRPK1000 μLART 1000LLow RetentionSterile and PCR ReadyPack of 768
2140-HR10 μLART 10 REACHExtended LengthSterile and PCR ReadyCase of 4800
2140-HRPK10 μLART 10 REACHExtended LengthSterile and PCR ReadyPack of 960
2140-05-HR10 μLART 10 REACHLow RetentionSterile and PCR ReadyCase of 4800
2140-05-HRPK
also known as 2140-05-HR
10 μLART 10 REACHLow RetentionSterile and PCR ReadyPack of 960
2160P-HR200 μLART BarrierUniversal FitSterile and PCR ReadyCase of 3840
2160P-HRPK
also known as 2160P-HR
200 μLART BarrierUniversal FitSterile and PCR ReadyPack of 768
2160P-05-HR200 μLART BarrierLow RetentionSterile and PCR ReadyCase of 3840
2160P-05-HRPK
also known as 2160P-05-HR
200 μLART BarrierLow RetentionSterile and PCR ReadyPack of 768
2079-HR1000 μLART BarrierUniversal FitSterile and PCR ReadyCase of 3072
2079-HRPK1000 μLART BarrierUniversal FitSterile and PCR ReadyPack of 768
2079-05-HR1000 μLART BarrierLow RetentionSterile and PCR ReadyCase of 3072
2079-05-HRPK
also known as 2079-05-HR
1000 μLART BarrierLow RetentionSterile and PCR ReadyPack of 768
2080-HR1250 μLART BarrierExtended LengthSterile and PCR ReadyCase of 3072
2080-HRPK
also known as 2080-HR
1250 μLART BarrierExtended LengthSterile and PCR ReadyPack of 768
2080-05-HR1250 μLART BarrierLow RetentionSterile and PCR ReadyCase of 3072
2080-05-HRPK1250 μLART BarrierLow RetentionSterile and PCR ReadyPack of 768
2179-05-HR1000 μLART 1000LLow RetentionSterile and PCR ReadyCase of 3072
Catalog number 2179-05-HRPK
Price (HKD)
-
Volume (Metric):
1000 μL
Model:
ART 1000L
Tip Style:
Low Retention
Fit for Purpose:
Sterile and PCR Ready
Unit Size:
Pack of 768
Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips in Hinged Racks seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.
Features:
  • Stackable hinged racks save space in your lab
  • Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free

Recommended for:

  • Liquid Handling
  • Molecular Biology
  • PCR
  • Biotechnology
Specifications
Clean ClaimsDNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
DescriptionART 1000L, Filtered, Low Retention, Sterile, Hinged Rack
Length (English)3.5 in.
Length (Metric)8.89 cm
ModelART 1000L
Packaging8 Racks of 96
ColorNatural
FilteredFiltered
Fit for PurposeSterile and PCR Ready
For Use With (Equipment)Universal Fit
FormatHinged Rack
Product LineART
SterilitySterile
Tip StyleLow Retention
Volume (Metric)1000 μL
Unit SizePack of 768