HyPURITY™ C18 HPLC Columns, 3μm Particle Size

HyPURITY™ C18 HPLC Columns, 3μm Particle Size

Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
製品番号(カタログ番号)長さ(メートル法)直径(メートル法)粒子径
22105-254030250 mm4 mm5 µm
22103-05213050 mm2.1 mm3 μm
22103-124630125 mm4.6 mm3 μm
22103-05463050 mm4.6 mm3 μm
22103-154030150 mm4 mm3 μm
22103-102130100 mm2.1 mm3 μm
22103-254630250 mm4.6 mm3 μm
22105-124030125 mm4 mm5 μm
22103-104630100 mm4.6 mm3 μm
22103-152130150 mm2.1 mm3 μm
22105-253030250 mm3 mm5 μm
22103-153030150 mm3 mm3 μm
22103-154630150 mm4.6 mm3 μm
22105-01210110 mm5 µm
22105-01300110 mm5 µm
22105-01400110 mm5 µm
22105-03213030 mm2.1 mm5 µm
22105-05213050 mm2.1 mm5 µm
22105-05303050 mm3 mm5 µm
22105-05463050 mm4.6 mm5 µm
22105-102130100 mm2.1 mm5 µm
22105-104630100 mm4.6 mm5 µm
22105-152130150 mm2.1 mm5 µm
22105-153030150 mm3 mm5 µm
22105-154030150 mm4 mm5 µm
22105-154630150 mm4.6 mm5 µm
22105-252130250 mm2.1 mm5 µm
22105-254630250mm4.6 mm5µm
製品番号(カタログ番号) 22105-254030
価格(JPY)
104,600
Each
長さ(メートル法):
250 mm
直径(メートル法):
4 mm
粒子径:
5 µm
Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
  • Highly characterized, tested and validated C18 columns
  • Ordering Information:

    Other column dimensions are also available. Please call Customer Service for more information.

    仕様
    カラムタイプ逆相
    エンドキャッピング済み済み
    使用対象LC/MS
    梱包材Silica
    固定相HyPURITY C18
    表面積200 m²/g
    USPタイプL1
    炭素含量13%
    直径(メートル法)4 mm
    長さ(メートル法)250 mm
    粒子径5 µm
    Reversed Phase
    孔径190 Å
    pH1 ~ 9
    Unit SizeEach