Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use Thermo Scientific™ TracePLOT™ TG-BOND Alumina GC Columns for linear and quantitative analysis of polar unsaturated hydrocarbons.
Diameter (Metric) | 0.53 mm |
Stationary Phase | TracePLOT™ TG-BOND Alumina |
For Use With (Application) | GC/MS |
Film Thickness | 10 μm |
Length (Metric) | 30 m |
Unit Size | Each |
Diameter (Metric) | 0.32 mm |
Stationary Phase | TracePLOT™ TG-BOND Alumina |
For Use With (Application) | GC/MS |
Film Thickness | 5 μm |
Length (Metric) | 30 m |
Unit Size | Each |
Diameter (Metric) | 0.53 mm |
Stationary Phase | TracePLOT™ TG-BOND Alumina |
For Use With (Application) | GC/MS |
Film Thickness | 10 μm |
Length (Metric) | 50 m |
Unit Size | - |
Diameter (Metric) | 0.32 mm |
Stationary Phase | TracePLOT™ TG-BOND Alumina |
For Use With (Application) | GC/MS |
Film Thickness | 5 μm |
Length (Metric) | 50 m |
Unit Size | Each |
Diameter (Metric) | 0.53 mm |
Stationary Phase | TracePLOT™ TG-BOND Alumina |
For Use With (Application) | GC/MS |
Film Thickness | 10 μm |
Length (Metric) | 50 m |
Unit Size | Each |
Diameter (Metric) | 0.32 mm |
Stationary Phase | TracePLOT™ TG-BOND Alumina |
For Use With (Application) | GC/MS |
Film Thickness | 5 μm |
Length (Metric) | 30 m |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Length (Metric) | Film Thickness | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
260016080 | Each | 0.53 mm | 30 m | 10 μm | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
260016020 | Each | 0.32 mm | 30 m | 5 μm | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
260016110 | - | 0.53 mm | 50 m | 10 μm | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26001-6050 | Each | 0.32 mm | 50 m | 5 μm | Price: 1,869.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26001-6110 | Each | 0.53 mm | 50 m | 10 μm | Price: 1,840.18 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26001-6020 | Each | 0.32 mm | 30 m | 5 μm | Contact Us › | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|