GuardGOLD™ Capillary Columns
Thermo Scientific™

GuardGOLD™ Capillary Columns

Protect your analytical column from damage and contamination from nonvolatile materials.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
26050-05255 m0.25 mm
26050-02252 m0.25 mm
26050-02322 m0.32 mm
26050-02532 m0.53 mm
26050-05325 m0.32 mm
26050-05535 m0.53 mm
26050-102510 m0.25 mm
26050-103210 m0.32 mm
26050-105310 m0.53 mm
Catalog number 26050-0525
Price (USD)
99.15
Pack of 1
Length (Metric):
5 m
Diameter (Metric):
0.25 mm
Price (USD)
99.15
Pack of 1
Protect your analytical column from damage and contamination from nonvolatile materials using the ThermoScientific™ GuardGOLD™ Capillary columns.Facilitates Superior Analytic Performance Protects against column contamination caused by nonvolatile materials, extending the column lifetimeFocuses target analytes at the head of the analytical column, leading to better chromatographic peak shapeHighly deactivated to provide superior inertness, essential for analysis of active compoundsHigh maximum operating temperature of 360°C
Ideal for High-Throughput, High-Resolution LC

The UltiMate 3000 Rapid Separation Well Plate Autosampler is strongly recommended for high-pressure, high-resolution applications. Short injection cycle times make it ideal for high-throughput applications. It is available in both nonthermostatted (WPS-3000RS) and thermostatted (WPS-3000TRS) versions.

Performance and Features
  • Injection volume precision typically <0.15% RSD for 5μL injections
  • High-precision drive mechanism to deliver superior injection linearity of r2 >0.9999 (5–90μL)
  • Wide injection volume range from 0.2 to 500μL using three syringe and loop combinations for maximum injection flexibility
  • Low gradient delay volume of 140μL (default) or 50μL (with 25μL sample loop)
  • Volumetric accuracy better than ±0.5% for 20μL injections allow easy method transfer from HPLC to UHPLC
  • Sample thermostatting to protect thermally-sensitive analytes (WPS-3000TRS)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description5 m L; 0.25 mm Nominal ID
Diameter (Metric)0.25 mm
For Use With (Application)GC
Diameter (Metric) Inner0.25 mm
Length (Metric)5 m
Product LineGuardGOLD
Unit SizePack of 1