TraceGOLD TG-35MS AMINE GC Columns
実際の製品は異なる場合があります
TraceGOLD TG-35MS AMINE GC Columns
TraceGOLD TG-35MS AMINE GC Columns
TraceGOLD TG-35MS AMINE GC Columns
TraceGOLD TG-35MS AMINE GC Columns
Thermo Scientific™

TraceGOLD TG-35MS AMINE GC Columns

Utilizes a chemically altered tubing surface to reduce peak tailing and eliminates the need for column priming when analysing amines and other basic compounds.
製品番号(カタログ番号)長さ(メートル法)直径(メートル法)内径フィルム厚
26092-286015 m0.53 mm1 μm
26092-223030 m0.25 mm0.5 μm
26092-296030 m0.25 mm1 μm
26092-297030 m0.32 mm1 μm
26092-298030 m0.53 mm1 μm
26092-335030 m0.32 mm1.5 μm
製品番号(カタログ番号) 26092-2860
価格(JPY)
Each
長さ(メートル法):
15 m
直径(メートル法)内径:
0.53 mm
フィルム厚:
1 μm

Thermo Scientific™ TraceGOLD TG-35MS AMINE GC Columns utilizes a chemically altered tubing surface to reduce peak tailing and eliminates the need for column priming when analyzing amines and other basic compounds.

  • Midpolarity phase, 35% diphenyl/65% dimethyl polysiloxane
  • Developed for analysis of active basic compounds without derivatization
  • Also allows analysis of neutral compounds and adsorptive compounds with oxygen groups susceptible to hydrogen bonding
  • Low bleed at maximum operating temperature

Recommended for:

  • Amines including alkylamines, diamines, triamines and ethanolamines
  • Nitrogen-containing heterocyclics
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
仕様
概要1 um Thickness; 0.53 mm ID; 15 m Length
直径(メートル法)0.53 mm
使用対象(アプリケーション)GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics
最高温度(摂氏)220°C
極性Mid-Polar
直径(メートル法)内径0.53 mm
フィルム厚1 μm
長さ(メートル法)15 m
製品ラインTraceGOLD
固定相TraceGOLD™ TG-35 MS Amine
Unit SizeEach