Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack
Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack
Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack
Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack

Ensure continued stock of these narrow-mouth natural PPCO bottles with closure with this bulk-packed option.
製品番号(カタログ番号)容量(メートル法)クロージャーサイズ
312006-0016500mL28 mm
312006-000130mL20 mm
312006-000260mL20 mm
312006-0004125mLの24 mm
312006-0008250mL24 mm
312006-00321000mL38-430 mm
製品番号(カタログ番号) 312006-0016
価格(JPY)
83,100
Case of 125
容量(メートル法):
500mL
クロージャーサイズ:
28 mm

Thermo Scientific Nalgene Narrow-Mouth Boston Round Bottles は、無着色ポリプロピレン製で、ポリプロピレン製キャップ付です。

狭口の丸型ボトルは半透明で、耐久性と耐薬品性があります。

  • 耐久性があり、透明
  • オートクレーブ可能
  • LDPE は重金属の含有量が低く、微量金属分析用に理想的です。

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

仕様
オートクレーブ可能Autoclavable
容量16 oz., 500 mL
容量(ヤードポンド法)16オンス
認証/コンプライアンスManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
キャップ色Natural
クロージャーライナーUnlined
クロージャー材質Polypropylene
クロージャーサイズ28 mm
キャップタイプYes (Bulk Packed, Unassembled)
概要Narrow-Mouth Boston Round Bottle
直径(メートル法)73mm
直径(メートル法)内部ネック21mm
高さ(ヤードポンド法)6.71 in.
高さ(メートル法)170mm
ネック仕上げ28mm
箱あたりの入数125
パックあたり入数125
製品タイプNarrow Mouth Bottle
形状Round
クロージャー分注によるNo
幅(ヤードポンド法)2.86 in.
容量(メートル法)500mL
Closure IncludedYes
Natural
GraduatedNo
材料PPCO
Narrow
無菌性Non-sterile
Unit SizeCase of 125

よくあるご質問(FAQ)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.