Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures
Thermo Scientific™

Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures

Package solvents, oils, chemicals and agricultural products in this narrow-mouth fluorinated HDPE bottle with closure. These high-density polyethylene containers are a cost-effective alternative to fluoropolymer bottles.
製品番号(カタログ番号)容量(メートル法)クロージャーサイズ
312097-0008250 mL24 mm
312097-0004125 mL24 mm
312097-0016500 mL28 mm
312097-00321 L38-430 mm
製品番号(カタログ番号) 312097-0008
価格(JPY)
135,800
Case of 250
容量(メートル法):
250 mL
クロージャーサイズ:
24 mm

Thermo Scientific Nalgene Fluorinated Bottles は、溶剤、油、化学物質と農産物の包装に適します。

これらのフッ化 HDPE ボトルは、高価なフルオロポリマー製容器の代わりとなる費用効果に優れた代替品です。

  • ポリエチレン
  • 浸透、パネリング、匂いの放出、味と香り損失に抵抗性があります

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

仕様
容量(ヤードポンド法)8.45 oz.
認証/コンプライアンスManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
クロージャー材質Fluorinated Polypropylene
クロージャーサイズ24 mm
キャップタイプCap
概要Narrow-Mouth Fluorinated Bottle
直径(メートル法)61mm
直径(メートル法)内部ネック18mm
高さ(ヤードポンド法)5.22 in.
高さ(メートル法)133mm
ネック仕上げ24mm
箱あたりの入数250
パックあたり入数250
製品タイプNarrow Mouth Fluorinated Bottle
形状Round
クロージャー分注によるNo
幅(ヤードポンド法)2.4 in.
容量(メートル法)250 mL
Closure IncludedYes
Translucent
GraduatedNo
材料Fluorinated HDPE
Narrow
無菌性Non-sterile
Unit SizeCase of 250